Shop All Hook & Loop Sanding Discs
Dynabrade
Disc, 5"dia., Non-Vac, 80G0, PK100
Mfr # 79941
Zoro # G0589725
product price: $45.15
/pk 100, $0.45/ea
$45.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 5"
- Vacuum Hole Design Non-Vacuum
- Grade 'P' Grade Aluminum Oxide
- Abrasive Material Aluminum Oxide
- Grit 80
Product Information
- Brand Dynabrade
- MFR # 79941
- Zoro # G0589725
- Country of Origin United States
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 5" |
Details
Vacuum Hole Design | Non-Vacuum |
Grade | 'P' Grade Aluminum Oxide |
Abrasive Material | Aluminum Oxide |
Grit | 80 |
Abrasive Type | Coated |
Item | Disc,5"dia.,Non-Vac,80G0 |
Description
Disc,5 In.dia.,Non-Vac,80G0, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-HONE TOOL GBD412600 FLEX-HONE, 4.500" (114mm) bore, 13.5" OAL, 600 Grit, Silicon Carbide (SC) (GBD412600)
- UNITED ABRASIVES/SAIT SAIT 71980 Sand-Light™ Flap Discs, 4-1/2" x 7/8", Coarse (Brown) (71980)
- ZORO SELECT End Brush, Shank 1/4", Wire 0.014" dia. (66254442935)
- MERIT Flap Wheel, AO, 3x1x1/4 In Shank, 120G (08834131519)
- DYNABRADE HookandLoopDisc, 5", N/V150G, PK50 (91548)
- DYNABRADE HookandLoopDisc, 5", N/V220G, PK50 (91550)
- DYNABRADE HookandLoopDisc, 5", Vac, 120G, PK50 (91538)
- DYNABRADE 3" Interface Pad w/ 6 holes (53875)
- DYNABRADE 3" Non Vacuum - P120 (79817)
- DYNABRADE HookandLoopDisc, 6", Vac, 220G, PK50 (91568)
- MIRKA Foam, Grip Disc, 6", P500 Grit, PK20 (8A-241-500)
- Dynabrade Hook & Loop Sanding Discs