Shop All Electric Hand and Die Grinders
Dynabrade
Die Grinders, 7 hp, Straight
Mfr # 53812
Zoro # G6269510
Free Shipping & Returns
$501.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Type Lever
- Includes 1/4" Collet Insert Mfr. No. 50013, Fits Optional 1/8" Mfr. No. 50065, 3/8" Mfr. No. 50014, 6mm Mfr. No. 50016, 8mm Mfr. No. 50039
- Features Steel Housing Die Grinders Feature the Quality and Power, Gearless for Reduced Maintenance and Downtime, Rubber Grip Housing
- Standards CE Certified, EAC Certified
- Tool Weight 2.3 lb
Product Information
- Brand Dynabrade
- MFR # 53812
- Zoro # G6269510
- Country of Origin United States
- Category Electric Hand and Die Grinders
Dimensions
Collet Size | 1/4 in |
Overall Length | 7 1/4 in |
Details
Item | Die Grinders |
Switch Type | Lever |
Includes | 1/4" Collet Insert Mfr. No. 50013, Fits Optional 1/8" Mfr. No. 50065, 3/8" Mfr. No. 50014, 6mm Mfr. No. 50016, 8mm Mfr. No. 50039 |
Features | Steel Housing Die Grinders Feature the Quality and Power, Gearless for Reduced Maintenance and Downtime, Rubber Grip Housing |
Standards | CE Certified, EAC Certified |
Tool Weight | 2.3 lb |
Number of Speed Settings | 1 |
Power Source | Air Powered |
Horsepower | 0.7 hp |
Air Inlet | 1/4 in NPT Female |
Safety Features | Safety Lock Lever |
Grinder Orientation | Straight |
Anti-Vibration Technology | Yes |
Air Pressure | 90 psi |
Max. Speed | 20,000 RPM |
Air Consumption | 38 cfm |
Application | Steel Fabrication; Welding Operations; Shipyards; Foundries |
Exhaust Location | Rear |
Description
Die Grinders, Horsepower 0.7 hp, Collet Size 1/4 in, Grinder Orientation Straight, Max. Speed 20,000 RPM, Air Inlet 1/4 in NPT Female, Includes 1/4 In. Collet Insert Mfr. No. 50013, Fits Optional 1/8 In. Mfr. No. 50065, 3/8 In. Mfr. No. 50014, 6mm Mfr. No. 50016, 8mm Mfr. No. 50039, Safety Features Safety Lock Lever, Power Source Air Powered
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRA-DEX USA Indexable Drill, UD-1750-4D-150 (UD-1750-4D-150)
- GREENLEE Case-Plastic (34758)
- MOODY TOOL Slot Drive, ESD-Safe, Long, .141" (51-2004)
- FREUD Flush Trim "V" Groove Bit, 5/8" dia. (48-112)
- DYNABRADE Straight-Line Die Grinder, .5 HP (53809)
- DYNABRADE Extention Die Grinder, 6" dia. (43516)
- DYNABRADE Extention Die Grinder, 152mm (43515)
- DYNABRADE Housing, for Exhaust Die Grinder (01463)
- DYNABRADE Air Die Grndr, Xtnd, 18krpm, 0.5 HP, 30cfm (53501)
- DYNABRADE $DIE GRINDER RIGHT ANGLE.4HP AUTOBRADE (DBDGR31)
- DEWALT Die Grinder, 20.0V, 25,000 No Load RPM (DCG426M2/DWST17820)
- Dynabrade Electric Hand and Die Grinders