Shop All Air Sanders, Buffers & Polishers
Dynabrade
Deluxe Wet Sander/Polisher
Mfr # 51605
Zoro # G1154100
Free Shipping & Returns
$1,516.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 0.7 HP
- Pad Size 6" to 8"
- Free Speed 3,100 rpm
- Air Inlet 1/4" NPT
- Overall Length 13"
Product Information
- Brand Dynabrade
- MFR # 51605
- Zoro # G1154100
- Country of Origin United States
- Category Air Sanders, Buffers & Polishers
Dimensions
Pad Size | 6" to 8" |
Overall Length | 13" |
Min Hose Size | 3/8" |
Details
Item | Right Angle Two Hand Rotary Deluxe Buffer |
HP | 0.7 HP |
Free Speed | 3,100 rpm |
Air Inlet | 1/4" NPT |
Includes | Safety Lock Throttle |
Description
Deluxe Wet Sander/Polisher
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Cordless Rachet, Head 3/8" W, 300 RPM (DCF510B)
- STANLEY 25 ft. L X 1 in. W Tape Measure 1 pk (30-454)
- BOSTITCH Feed Pawl Spring (N80120)
- RAMSET Powder Load, Red, 27 Caliber Strip, Pk100 (5RS27)
- DYNABRADE Mini-Dynorbital R.O.S. Versatility Kit (51415)
- DYNABRADE Abrasive Belt Tool, General, 0.4, 13 in. L (15013)
- DYNABRADE Air Random Orbital Sander, 0.28HP, 6 In. (56826)
- DYNABRADE Air Random Orbital Sander, 0.45HP, 8 In. (58446)
- DYNABRADE Dynafile Ii Abrasive Belt Tool (40353)
- DYNABRADE SANDER 6" DIA DYNORBITAL-SPIRIT VACUUM (DB58053)
- HUTCHINS MANUFACTURING SANDER SUPER RANDOM ORBITAL 3/32 OFFSET (HU4500)
- Dynabrade Air Sanders, Buffers & Polishers