Shop All Quick Connect Fittings
Dynabrade
Coupler Body, (F)NPT, 1/4, Composite
Mfr # 94960
Zoro # G3685534
original price:
$34.31
5% off
new price: $32.49
/ea
$32.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Body Size 1/4"
- Quick Connect Air Coupling Pipe Size 1/4"
- Quick Connect Air Coupling Material Composite
- Quick Connect Air Coupling Max. Pressure 175 psi
- Quick Connect Air Coupling Product Grouping Quick Coupler Body
Product Information
- Brand Dynabrade
- MFR # 94960
- Zoro # G3685534
- UPC # 616026949607
- Country of Origin United States
- Category Quick Connect Fittings
Dimensions
Quick Connect Air Coupling Body Size | 1/4" |
Quick Connect Air Coupling Pipe Size | 1/4" |
Body Size - Quick Connect Air Couplings | 1/4 in |
Pipe Size - Quick Connect Air Couplings | 1/4" |
Coupling Size | 1/4 in |
Hose Fitting Size | 1/4 in |
Overall Length | 2 in |
Thread Size | 1/4" -18 |
Description
Quick Connect Hose Coupling, Universal, Composite, Socket, Female, NPT, Coupling Size 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS Dura-Flex Tire Coupling Spacer Element, WES60 (WES60)
- NUMATICS Swivel, 3/8In NPT, 1/2In Push In, 1-9/20InW (3FPRN16)
- DAYTON Flange Bearing, 2-Bolt, Ball, 5/8" Bore (3FCN3)
- AEROQUIP Hose, Crimp Fitting, 3/8 in, -6, 2.34L (1AA6FRC6)
- DYNABRADE SAFETY COUPLER 1/4" MALE (DB97567)
- DYNABRADE Coupler Plug, (M)NPT, 1/4, Steel (95675)
- DYNABRADE COUPLER 1/4 MALE MEGAFLOW (DB95684)
- DYNABRADE Coupler, Mega-Flow, 1/4, Composite (97567)
- DYNABRADE Coupler Body, M(NPT), 1/4, Composite (94980)
- DYNABRADE SAFETY COUPLER 1/4" (DB97566)
- PREVOST Prevost PVS-USI061201 0.25 in. FNPT Truflate Safety Air Coupler (PVS-USI061201)
- Dynabrade Hose Fittings