Shop All Angle Grinders & Accessories
Dynabrade
Contact Wheel Kit, 70 Duro, 3 In
Mfr # 63987
Zoro # G6998555
Free Shipping & Returns
$703.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Durometer 70
- Diameter 3 in
- For Use With Mfr. No. 64000, Mfr. No. 64001
Product Information
- Brand Dynabrade
- MFR # 63987
- Zoro # G6998555
- UPC # 616026639874
- Country of Origin United States
- Category Angle Grinders & Accessories
Dimensions
Diameter | 3 in |
Details
Item | Contact Wheel Assembly Kit |
Durometer | 70 |
For Use With | Mfr. No. 64000, Mfr. No. 64001 |
Description
Contact Wheel Assembly Kit, Durometer 70, Diameter 3 in, For Use With Mfr. No. 64000, Mfr. No. 64001
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8 in Drive, 15/16" Hex SAE Socket, 6 Points (J5230H)
- DEWALT 1/4" Hex Shank Socket Adapter 25 pack (DW2541IRB)
- CLEVELAND 4-Flute Cobalt 8% Square Double End CenterCut Finisher CTD HDC-4C-TC TiCN 9/32x3/8x11/16x3-3/8 (C32984)
- MAG-MATE Inspection Mirror, Bendable, 12 In. (IMS105)
- DYNABRADE Contact Wheel Kit, 70 Duro, 4 In (63990)
- DYNABRADE 4-1/4" (108 mm) Dia. Right Angle Depressed Center Wheel Grinder (52636)
- DYNABRADE Contact Wheel Kit, 70 Duro, 1 In (63981)
- METABO Convertible Shroud, For Angle Grinders (655154000)
- INGERSOLL-RAND Angle Grinder, 20VDC, 5" Wheel Dia. (G5351)
- MILWAUKEE TOOL 11 Amp Corded 4-1/2" Small Angle Grinder Paddle No-lock (6142-31)
- DEWALT 5 in. Brushless Paddle Switch Small Angle Grinder with Kickback Brake, No-Lock, Variable Speed (DWE43214NVS)
- Dynabrade Grinders & Accessories