Shop All Angle Grinders & Accessories
Dynabrade
Contact Wheel Kit, 70 Duro, 1 In
Mfr # 63981
Zoro # G6933622
Free Shipping & Returns
$738.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. 64000, Mfr. No. 64001
- Diameter 1 in
- Durometer 70
Product Information
- Brand Dynabrade
- MFR # 63981
- Zoro # G6933622
- UPC # 094727572926
- Country of Origin United States
- Category Angle Grinders & Accessories
Dimensions
Diameter | 1 in |
Details
Item | Contact Wheel Assembly Kit |
For Use With | Mfr. No. 64000, Mfr. No. 64001 |
Durometer | 70 |
Description
Contact Wheel Assembly Kit, Durometer 70, Diameter 1 in, For Use With Mfr. No. 64000, Mfr. No. 64001
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Magnetic Base, Indicator Set, 0.001 In (2YNE1)
- METABO Die Grinder, Var Spd, 8.5 A, 3 In (GE950 G Plus)
- BAHCO Slotted Insulated Screwdriver, 7X3X1/8" Slotted 3/32" (BE-8010S)
- GWS TOOL GROUP 313678 End Mill (313678)
- DYNABRADE Contact Wheel Kit, 70 Duro, 4 In (63990)
- DYNABRADE 4-1/4" (108 mm) Dia. Right Angle Depressed Center Wheel Grinder (52636)
- DEWALT 4-1/2"(115mm)- 5" (125mm) High Performance Trigger Switch Grinder (DWE43115)
- METABO Angle Grinder 2 Pack 4-1/2 (603624420 + 603624420)
- METABO Angle Grinder, 5", 13 A, 11,000 RPM, 120VAC (WEP 15-125 QUICK)
- DEWALT 4-1/2 in. - 5 in. High-Performance Slide Switch Grinder (DWE43131)
- METABO Cutting Blade Guard, For WEF 9-125 Quick (630355000)
- Dynabrade Angle Grinders & Accessories