Shop All Angle Grinders & Accessories
Dynabrade
Contact Wheel Kit, 50 Duro, 4 In
Mfr # 63989
Zoro # G6616592
product price: $738.55
/ea
Free Shipping & Returns
$738.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Durometer 50
- For Use With Mfr. No. 64000, Mfr. No. 64001
- Diameter 4 in
Product Information
- Brand Dynabrade
- MFR # 63989
- Zoro # G6616592
- UPC # 616026639898
- Country of Origin United States
- Category Angle Grinders & Accessories
Dimensions
Diameter | 4 in |
Details
Item | Contact Wheel Assembly Kit |
Durometer | 50 |
For Use With | Mfr. No. 64000, Mfr. No. 64001 |
Description
Contact Wheel Assembly Kit, Durometer 50, Diameter 4 in, For Use With Mfr. No. 64000, Mfr. No. 64001
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID 36" Aluminum Straight Pipe Wrench, Serrated, Tether Capable, 5" Jaw Capacity (836)
- CHICAGO PNEUMATIC ENGRAVING PEN (CP9161)
- TOUGHBUILT C600 Sawhorse / Jobsite Table, Steel, 36.8" W x 28.5" H (TB-C600)
- WESTWARD Bucket Bag, Bucket Lid, Black, Plastic (5MZT0)
- DYNABRADE Contact Wheel Kit, 70 Duro, 1 In (63981)
- DYNABRADE Contact Wheel Kit, 70 Duro, 4 In (63990)
- DYNABRADE 4-1/4" (108 mm) Dia. Right Angle Depressed Center Wheel Grinder (52636)
- JPW INDUSTRIES Shop Grinder 6 Grinding & Wire Wheel 1/2H (577126)
- METABO Angle Grinder 2 Pack 4-1/2 (56GY15 + 56GY15)
- METABO Angle Grinder, 8,200 RPM, 15 A (RSEV 19-125-RT Kit)
- DEWALT Angle Grinder, 4-1/2" Wheel Dia., 120VAC (DWE4120N/DWA8951F)
- Dynabrade Grinders & Accessories