Shop All Angle Grinders & Accessories
Dynabrade
Contact Wheel Kit, 50 Duro, 1 In
Mfr # 63980
Zoro # G6592704
product price: $738.55
/ea
Free Shipping & Returns
$738.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. 64000, Mfr. No. 64001
- Diameter 1 in
- Durometer 50
Product Information
- Brand Dynabrade
- MFR # 63980
- Zoro # G6592704
- UPC # 094727572919
- Country of Origin United States
- Category Angle Grinders & Accessories
Dimensions
Diameter | 1 in |
Details
Item | Contact Wheel Assembly Kit |
For Use With | Mfr. No. 64000, Mfr. No. 64001 |
Durometer | 50 |
Description
Contact Wheel Assembly Kit, Durometer 50, Diameter 1 in, For Use With Mfr. No. 64000, Mfr. No. 64001
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELIN TOOL CO Drill, Carbide, Str-Fl, 5/64 x 11/16, Drill Bit Finish: AlTiN (JDR-5/64-ALTIN)
- MASTER APPLIANCE Blower Motor Assembly 120V (51008)
- SK PROFESSIONAL TOOLS Tongue and Groove Plier, Dipped, 10" L (7510)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (491-ACR1X-5PK)
- DYNABRADE Contact Wheel Kit, 70 Duro, 4 In (63990)
- DYNABRADE 4-1/4" (108 mm) Dia. Right Angle Depressed Center Wheel Grinder (52636)
- DYNABRADE Contact Wheel Kit, 70 Duro, 1 In (63981)
- DEWALT 5 in. / 6 in. Brushless Small Angle Grinder with Variable Speed Slide Switch, INOX (DWE43240INOX)
- MAKITA Wheel Guard, For Angle Grinders, 5"dia. (199710-5)
- MAKITA Angle Grinder 4 1/2" /5", 11.0 A, Paddle (GA5053R)
- CHICAGO PNEUMATIC GRINDER ANGLE 5" (CP7550B)
- Dynabrade Angle Grinders & Accessories