Shop All Pneumatic Tool Accessories
Dynabrade
Contact Arm Assy, 11X733, 11X734, 11X736
Mfr # 11203
Zoro # G4004971
product price: $63.99
/ea
$63.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 15300, 40320, 40321
- Material Rubber
- Size 5/8 in x 3/8 in
- Includes (2) Bearings, Shaft, Contact Wheel Assembly
- Features Grind Over Contact Wheel or Platen
Product Information
- Brand Dynabrade
- MFR # 11203
- Zoro # G4004971
- UPC # 616026112032
- Country of Origin United States
- Category Pneumatic Tool Accessories
Dimensions
Size | 5/8 in x 3/8 in |
Platen Pad Width | 1/2 in |
Wheel Width | 3/8 in |
Belt Length | 18 in |
Belt Width | 1/2 in |
Wheel Diameter | 5/8 in |
Details
Item | Contact Arm |
For Use With | 15300, 40320, 40321 |
Material | Rubber |
Includes | (2) Bearings, Shaft, Contact Wheel Assembly |
Features | Grind Over Contact Wheel or Platen |
Wheel Shape | Wide |
Wheel Material | Rubber |
Product Type | Contact Arms |
Compatible Manufacturer Model Number | 40320, 40321, 40324, 40326, 40330 |
Platen Pad Density | Soft |
Compatible Tool Series | Dynafile |
Description
Contact Arm, Product Type Contact Arms, Belt Width 1/2 in, Wheel Material Rubber, Material Rubber, Compatible Tool Series Dynafile, Compatible Manufacturer Model Number 40320, 40321, 40324, 40326, 40330, Belt Length 18 in, Includes (2) Bearings, Shaft, Contact Wheel Assembly, Platen Pad Density Soft, Platen Pad Width 1/2 in, Wheel Diameter 5/8 in, Wheel Shape Wide, Wheel Width 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Adj. Go Ring Gage, M12.0-1.00 2A (362128010)
- KO-KEN Socket 1/8 6 Point 50mm 1/4 Sq. Drive (2300A-1/8)
- KIPP Adjustable Handle, Soft Touch, Size: 2 3/8-16X55 Plastic, Black RAL 7021, Comp: Steel (K0125.2A401X55)
- GEAR KEEPER Retractable Tool Lanyard, 42inL, 1-1/4lb (RT4-5605)
- DYNABRADE Right Angle Disc Sander, 7" (52567)
- DYNABRADE Red Plastic Cover, ND3071 (21457)
- DYNABRADE CONTACT ARM 1/4" (DB11300)
- DYNABRADE CONTACT ARM ASSEMBLY 3/4" (DB11206)
- DYNABRADE Contact Arm, 5/16"x3/8", w/1/2" Platen (11201)
- DYNABRADE Contact Wheel Assembly, Scoop Face (11642)
- SUPERIOR ELECTRIC Aftermarket On-Off Toggle Switch (SW29E)
- Dynabrade Pneumatic Tool Accessories