Shop All Pneumatic Tool Accessories
Dynabrade
Contact Arm Assembly, 5/8" dia.x3/8" W
Mfr # 11304
Zoro # G3664880
product price: $72.69
/ea
$72.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (2) Bearings, Shaft, Contact Wheel Assembly
- Material Steel
- Wheel Material Rubber
- Belt Length 18 in
- Compatible Tool Series Dynafile
Product Information
- Brand Dynabrade
- MFR # 11304
- Zoro # G3664880
- Country of Origin United States
- Category Pneumatic Tool Accessories
Dimensions
Belt Length | 18 in |
Platen Pad Width | 1/2 in |
Belt Width | 1/2 in |
Wheel Diameter | 5/8 in |
Wheel Width | 3/8 in |
Details
Item | Contact Arm |
Includes | (2) Bearings, Shaft, Contact Wheel Assembly |
Material | Steel |
Wheel Material | Rubber |
Compatible Tool Series | Dynafile |
Platen Pad Density | Hard |
Product Type | Contact Arms |
Wheel Shape | Crowned |
Compatible Manufacturer Model Number | 40320, 40321, 40324, 40326, 40330 |
Description
Contact Arm, Product Type Contact Arms, Belt Width 1/2 in, Wheel Material Rubber, Material Steel, Compatible Tool Series Dynafile, Compatible Manufacturer Model Number 40320, 40321, 40324, 40326, 40330, Belt Length 18 in, Includes (2) Bearings, Shaft, Contact Wheel Assembly, Platen Pad Density Hard, Platen Pad Width 1/2 in, Wheel Diameter 5/8 in, Wheel Shape Crowned, Wheel Width 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS 1/2" Drive, 3/4" SAE Socket, 6 Points (ST-624)
- CENTRAL TOOLS Angle Finder for Auto (6494A)
- POWERBUILT 1/2" Drive 18Mm Impact Socket (647165)
- DRILL AMERICA 5/16" HSS Straight Shank Straight Flute Chucking Reamer (DWRR5/16)
- DYNABRADE Contact Arm Assembly, 1"x3/8" (11232)
- DYNABRADE Contact Wheel, Standard Face, 70 Duro Rbbr (11649)
- DYNABRADE Contact Arm Assembly, 11325 (11325)
- DYNABRADE Dynabrade DYN-11203 Contact Arm (DYN-11203)
- DYNABRADE CONTACT ARM 12" X 1/2" WIDE (DB15026)
- DYNABRADE Contact Wheel Assembly, 1/4" dia.x3/8" W (11332)
- ANTI-SEIZE TECHNOLOGY Air Tool Conditioner, Aerosol Can, 12 Oz. (17011)
- Dynabrade Pneumatic Tool Accessories