Shop All Gas Welding Outfits
Dynabrade
Contact Arm, 5/16"x3/8"w/1/2"Platen
Mfr # 11213
Zoro # G3665020
Free Shipping & Returns
$78.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Product Type Contact Arms
- Platen Pad Density Thin
- Wheel Diameter 5/16 in
- Belt Length 24 in
Product Information
- Brand Dynabrade
- MFR # 11213
- Zoro # G3665020
- Country of Origin United States
- Category Gas Welding Outfits
Dimensions
Wheel Diameter | 5/16 in |
Belt Length | 24 in |
Wheel Width | 3/8 in |
Platen Pad Width | 1/2 in |
Belt Width | 1/2 in |
Details
Item | Contact Arm |
Material | Steel |
Product Type | Contact Arms |
Platen Pad Density | Thin |
Compatible Tool Series | Dynafile |
Compatible Manufacturer Model Number | 11475, 11476 |
Wheel Material | Steel |
Wheel Shape | Wide |
Description
Contact Arm, Product Type Contact Arms, Belt Width 1/2 in, Wheel Material Steel, Material Steel, Compatible Tool Series Dynafile, Compatible Manufacturer Model Number 11475, 11476, Belt Length 24 in, Platen Pad Density Thin, Platen Pad Width 1/2 in, Wheel Diameter 5/16 in, Wheel Shape Wide, Wheel Width 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER TORCHOLOGY Binzel Style Contact Tip, 360A, M8, .045" (1.2mm) (PB4014-12)
- SIEVERT Repair Torch Kit, Roofing, Propane Fuel (RKF-25)
- UNIWELD Torch, Hand (RP3T6)
- ZORO SELECT Welding Booth, 6ft W, 6ft, 0.014 in., Red (22RP04)
- DYNABRADE Contact Arm Assembly, 5/8" dia.x3/8" W (11312)
- DYNABRADE Contact Wheel, 3/4"x5/8"x3/8" (11282)
- DYNABRADE Cntct Arm Assmbly, Slw Speed Abrsve Tool (11280)
- DYNABRADE Contact Arm Assembly, 5/16"x5/8" (11220)
- DYNABRADE Static Conductive Hose, Black, 1" (31921)
- DYNABRADE Contact Arm, 5/8"x1/8", w/1/4" Platen (11202)
- VICTOR Cutting Outfit, Journeyman Select EDGE 2.0 Series, Acetylene, Welds Up To 3 in (0384-2081)
- Dynabrade Gas Welding Outfits