Shop All Pneumatic Parts
Dynabrade
Contact Arm
Mfr # 11811
Zoro # G7379793
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number 11477, 64860, 64861, 64862, 64863
- Fits Brand Dynabrade
- Wheel Width 1/8 in
- Belt Length 12 in
- Wheel Shape Flat
Product Information
- Brand Dynabrade
- MFR # 11811
- Zoro # G7379793
- Country of Origin United States
- Category Pneumatic Parts
Dimensions
Wheel Width | 1/8 in |
Belt Length | 12 in |
Wheel Diameter | 5/8 in |
Details
Item | Contact Arm |
For Use With Mfr. Model Number | 11477, 64860, 64861, 64862, 64863 |
Fits Brand | Dynabrade |
Wheel Shape | Flat |
Product Type | Contact Arms |
Compatible Tool Series | Dynabelter |
Compatible Manufacturer Model Number | 11477, 64860, 64861, 64862, 64863 |
Description
Contact Arm, Product Type Contact Arms, Compatible Tool Series Dynabelter, Compatible Manufacturer Model Number 11477, 64860, 64861, 64862, 64863, Belt Length 12 in, Wheel Diameter 5/8 in, Wheel Shape Flat, Wheel Width 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON MOTORS Hzrdus Loc Mtr, Cap Strt, TEFC, 1/2 HP, T3B (056C17G15523)
- BUNTING BEARINGS Flanged Bearing, I.D. 3/4, L 5/8, PK3 (EF121610)
- FESTO Roller Lever Valve R/O-3-PK-3 (R/O-3-PK-3)
- SMC Mechanical Valve, 5 Port, Roller Lever, NPT (NVZM450-N01-01S)
- DYNABRADE Screw, 95427 (95427)
- DYNABRADE Motor Vanes, PK4 (02505)
- DYNABRADE Center/Center, 3 mm Pin dia., 24 mm (96148)
- DYNABRADE Rotor (57090)
- DYNABRADE O-Ring, 98459 (98459)
- DYNABRADE Dynabrade 415-11011 Idler Wheel Assembly (415-11011)
- DYNABRADE Arbor Assembly, 1/2"-20 Female Thread (13071)
- Dynabrade Compressor, Air Tank & Pneumatic Tool Parts