Shop All Air Grinders
Dynabrade
Cone/Plug Cone Or Plug Grinder -Single Extension, 3/8 in NPT Female Air Inlet, 18,000 rpm, 1 HP
Mfr # 53531
Zoro # G1153260
product price: $1,006.40
/ea
Free Shipping & Returns
$1,006.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Inlet 3/8 in NPT Female
- Free Speed 18,000 rpm
- Grinder Type Cone/Plug
- Handle Material Steel
- HP 1 HP
Product Information
- Brand Dynabrade
- MFR # 53531
- Zoro # G1153260
- Country of Origin United States
- Category Air Grinders
Dimensions
Min. Hose Size | 3/8 in |
Overall Length | 18 3/8 in |
Air Inlet Connection Size | 3/8 in |
Spindle Thread Size | 3/8"-24 |
Details
Item | Cone Or Plug Grinder -Single Extension |
Air Inlet | 3/8 in NPT Female |
Free Speed | 18,000 rpm |
Grinder Type | Cone/Plug |
Handle Material | Steel |
HP | 1 HP |
Includes | 3/8"-24 Male Threaded Adapter (53610) |
Variable Speed | No |
Grinder Orientation | Extended Straight |
Tool Weight | 4.8 lb |
Standards | CE Certified, EAC Certified |
Horsepower | 1 hp |
Max. Speed | 18,000 RPM |
Air Pressure | 90 psi |
Number of Speed Settings | 1 |
Air Inlet Type | NPT |
Exhaust Location | Rear |
Air Consumption | 40 cfm |
Power Source | Air Powered |
Description
Cone Or Plug Grinder -Single Extension, Horsepower 1 hp, Max. Speed 18,000 RPM, Air Inlet 3/8 in NPT Female, Air Inlet Connection Size 3/8 in, Air Inlet Type NPT, Spindle Thread Size 3/8 In.-24, Variable Speed No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL PLIERS SNAP RING 3PC KIT (WR9H1265K)
- J.W. WINCO JW Winco GN356.1-30-20-22-5/16-55 Rubber Bumper (356.1-30-20-22-5/16-55)
- IRWIN Multi-Spline Extractor, 9/32", LftSpiral Threads, 1/2"Hex Head (HAN53206)
- TEKTON 20 x 22 mm 45-Degree Offset Box End Wrench (WBE24320)
- DYNABRADE Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 20,000 RPM, 0.7 hp (53781)
- DYNABRADE Right Angle Die Grinder, 1/4 in NPT Female Air Inlet, 1/4" Collet, Heavy Duty, 3,200 RPM, 0.4 hp (49420)
- DYNABRADE Straight Straight-Line Die Grinder .4 Hp, 1/4 in NPT Female Air Inlet, 1/4" and 6mm Collet, 0.4 HP (56751)
- DYNABRADE 7 Degree Offset Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 30,000 RPM (52206)
- DYNABRADE Straight Die Grinder, 3/8 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 15,000 RPM, 1.0 hp (52667)
- DYNABRADE Right Angle Right Angle Die Grinder .4 Hp, 1/4 in NPT Female Air Inlet, 1/4" and 6mm Collet, 0.4 HP (48315)
- INGERSOLL-RAND Pencil Grinder, 1/4 in NPT Female Air Inlet, Industrial, 60,000 RPM, 0.1 hp (7978)
- Dynabrade Air Grinders