Shop All Air Cleaner Filters
Dynabrade
Class I Non Flammable
Mfr # 64672
Zoro # G6743816
product price: $92.75
/ea
Free Shipping & Returns
$92.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Height 25 in
- Nominal Width 20 in
- Nominal Depth 2 in
- For Use With Downdraft Table
- Type Class I Non Flammable
Product Information
- Brand Dynabrade
- MFR # 64672
- Zoro # G6743816
- Country of Origin United States
- Category Air Cleaner Filters
Dimensions
Nominal Height | 25 in |
Nominal Width | 20 in |
Nominal Depth | 2 in |
Actual Height | 25 in |
Actual Depth | 2 in |
Actual Width | 20 in |
Details
For Use With | Downdraft Table |
Item | Air Filter |
Type | Class I Non Flammable |
Standards | UL Listed |
Filter Type | Pleated |
Number of Filters | 1 |
Compatible Manufacturer Model Number | 64201, 64699, 64700 |
Filters Down To | 1 micron |
Description
Air Filter, Filter Type Pleated, Actual Depth 2 in, Actual Height 25 in, Actual Width 20 in, Compatible Grainger Part Number 45J414, 45J419, 45J423, Compatible Manufacturer Model Number 64201, 64699, 64700, Number of Filters 1, Nominal Depth 2 in, Nominal Height 25 in, Nominal Width 20 in, Filters Down To 1 micron, Standards UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUMULAIR Pleated Air Filter, 29.5" x 36" x 2", 6 Pack (FA29.5X36X2A_6)
- HONEYWELL Pneumatic Switch, Barb Fitting for 1/4 OD Plastic Tubing (P658B1012/U)
- GLOBAL INDUSTRIAL Air Mover Adapter For 641764 (641762)
- DAYTON Inlet Guard, Includes Mtg Hardware (2RXL5)
- DYNABRADE Paper Cartridge Filter (64683)
- DYNABRADE Pre-Filter Blanket (64986)
- DYNABRADE Air Filter, Pleated Panel, 20 x 25 x 1 In (64658)
- DYNABRADE HEPA Cartridge Filter (64684)
- DYNABRADE Air Filter, Pleated Panel, 16 x 25 x 1 In (64659)
- DYNABRADE Pleated Panel Filter (64671)
- KOCH FILTER Wash Filter, Perm, lAluminum, 16"x 20"x 2" (118-701-006)
- Dynabrade Air Cleaner Filters