Shop All Air Sanders, Buffers & Polishers
Dynabrade
Air Random Orbital Sander, 0.45HP, 6 In.
Mfr # 58405
Zoro # G3692902
Free Shipping & Returns
$568.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Heavy
- Spindle Size 5/16"-24
- HP 0.45 HP
- Pad Size - Air Sanders 6 in
- Pad Face Type PSA
Product Information
- Brand Dynabrade
- MFR # 58405
- Zoro # G3692902
- UPC # 616026584051
- Country of Origin United States
- Category Air Sanders, Buffers & Polishers
Dimensions
Spindle Size | 5/16"-24 |
Pad Size - Air Sanders | 6 in |
Pad Size | 6" |
Orbit Dia. | 3/16 in |
Min. Hose Size | 1/4 in |
Overall Length | 11-3/8" |
Wheel Dia. | 3/16" |
Min Hose Size | 3/8" |
Tool Length | 11 3/8 in |
Maximum Disc Diameter | 6 in |
Minimum Hose Size | 3/8 in |
Tool Width | 6 1/2 in |
Air Inlet Size | 1/4 in |
Tool Height | 4 15/16 in |
Orbit Diameter | 3/16 in |
Description
Air Orbital Sander, Vacuum Type Non-Vacuum, Product Type Air-Powered Orbital Sander, Disc Motion Random Orbital, Abrasive Mount Type Adhesive-Backed, Motor Type Gearless, Duty Heavy, Orbit Diameter 3/16 in, Horsepower 0.5 hp, Grip Type Extended, Speed Settings Variable, Air Consumption 23 cfm, Required Pressure 90 psi, Air Inlet Size 1/4 in, Air Inlet Type NPT, Minimum Hose Size 3/8 in, Exhaust Location Rear, Tool Series Two-Hand Dynorbital, Tool Length 11 3/8 in, Tool Weight 2.5 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DE-STA-CO Flat Tip Spindle, 1/2-13, 0.95, 3.87 (247208)
- PROTO WR ANGLE 1-1/2 (POJ3148)
- WILLIAMS Williams Screw Extraction Set, 6pcs. (EXS-30)
- PROTO 1/4 in Drive, E6 Torx(R) SAE Socket, 6 Points (J6906TX)
- DYNABRADE Dynabug Ii Orbital Sander 3-1/4In X 5In (58504)
- DYNABRADE Air Random Orbital Sander, 0.3 HP, Pad 6" (X62)
- DYNABRADE Air Random Orbital Sander, 0.3 HP, Pad 6" (X62H)
- DYNABRADE Dynastraight Finishing Tool (13502)
- DYNABRADE Right Angle Air Disc Sander, Indus, 1.3 HP (52634)
- DYNABRADE 3" Dynorbital Mini Extreme Random Orbit (DBX31)
- DYNABRADE Dynaline Sander 2-3/4In X 8In (57401)
- Dynabrade Air Sanders, Buffers & Polishers