Shop All Air Sanders, Buffers & Polishers
Dynabrade
Air Random Orbital Sander, 0.45HP, 5 In.
Mfr # 58415
Zoro # G6957273
product price: $546.55
/ea
Free Shipping & Returns
$546.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Heavy
- Spindle Size 5/16"-24
- HP 0.45 HP
- Pad Size - Air Sanders 5 in
- Pad Size 5"
Product Information
- Brand Dynabrade
- MFR # 58415
- Zoro # G6957273
- UPC # 616026584150
- Country of Origin United States
- Category Air Sanders, Buffers & Polishers
Dimensions
Spindle Size | 5/16"-24 |
Pad Size - Air Sanders | 5 in |
Pad Size | 5" |
Orbit Dia. | 3/8 in |
Min. Hose Size | 1/4 in |
Overall Length | 11-1/16" |
Min Hose Size | 3/8" |
Wheel Dia. | 3/8" |
Tool Length | 11 1/16 in |
Orbit Diameter | 3/8 in |
Tool Height | 4 15/16 in |
Tool Width | 6 1/2 in |
Minimum Hose Size | 3/8 in |
Maximum Disc Diameter | 5 in |
Air Inlet Size | 1/4 in |
Description
Air Orbital Sander, Vacuum Type Non-Vacuum, Product Type Air-Powered Orbital Sander, Disc Motion Random Orbital, Abrasive Mount Type Adhesive-Backed, Motor Type Gearless, Duty Heavy, Orbit Diameter 3/8 in, Horsepower 0.5 hp, Grip Type Extended, Speed Settings Variable, Air Consumption 23 cfm, Required Pressure 90 psi, Air Inlet Size 1/4 in, Air Inlet Type NPT, Minimum Hose Size 3/8 in, Exhaust Location Rear, Tool Series Two-Hand Dynorbital, Tool Length 11 1/16 in, Tool Weight 2.5 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIOUX TOOLS 14IN COLLET COLLET (44440)
- RIDGID Cutter Wheel (74720)
- WIHA Box End Wrench, SAE, 1/2" Head Sz, 12 pt. (21048)
- BONDHUS Inch/Metric GoldGuard Plated Ball EndL-Wrench Double Pack (20899)
- DYNABRADE Air Random Orbital Sander, 0.3 HP, Pad 5" (X51)
- DYNABRADE Dynafile Iii Abrasive Belt Tool (15400)
- DYNABRADE Pneumatic Finishing Sander, 0.12 HP (57906)
- DYNABRADE Dynastraight Finishing Tool (13521)
- DYNABRADE Air Random Orbital Sander, 0.28HP, 5 In. (56850)
- DYNABRADE Air Finish Tool, 3400 rpm, 13-5/8 In. L (13201)
- CHICAGO PNEUMATIC 6" Air Dual-Action Sander 10000 rpm (CP870)
- Dynabrade Air Sanders, Buffers & Polishers