Shop All Air Sanders, Buffers & Polishers
Dynabrade
Air Random Orbital Sander, 0.3 HP, Pad 6"
Mfr # X62
Zoro # G2121100
product price: $239.99
/ea
Free Shipping & Returns
$239.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Heavy
- Pad Size - Air Sanders 6 in
- Spindle Size 5/16"-24
- HP 0.3 HP
- Pad Face Type PSA
Product Information
- Brand Dynabrade
- MFR # X62
- Zoro # G2121100
- UPC # 616026000315
- Country of Origin United States
- Category Air Sanders, Buffers & Polishers
Dimensions
Pad Size - Air Sanders | 6 in |
Spindle Size | 5/16"-24 |
Pad Size | 6" |
Orbit Dia. | 3/32 in |
Min. Hose Size | 1/4 in |
Overall Length | 7-13/32" |
Wheel Dia. | 3/32" |
Tool Length | 7 3/8 in |
Minimum Hose Size | 1/4 in |
Tool Height | 3 11/16 in |
Orbit Diameter | 3/32 in |
Maximum Disc Diameter | 6 in |
Air Inlet Size | 1/4 in |
Description
Air Orbital Sander, Vacuum Type Non-Vacuum, Product Type Air-Powered Orbital Sander, Disc Motion Random Orbital, Abrasive Mount Type Adhesive-Backed, Motor Type Gearless, Duty Heavy, Orbit Diameter 3/32 in, Horsepower 0.3 hp, Grip Type Palm, Speed Settings Variable, Air Consumption 16 cfm, Required Pressure 90 psi, Air Inlet Size 1/4 in, Air Inlet Type NPT, Minimum Hose Size 1/4 in, Exhaust Location Rear, Tool Series Dynorbital Extreme, Tool Length 7 3/8 in, Tool Weight 1.8 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVEN Tweezers, Pattern 2A-Cs (18049-CS)
- HOUGEN 12,000-Series Oversized Annular Cutter Kit 1 in. Depth (12005)
- DRILL AMERICA D HSS Straight Shank Straight Flute Chucking Reamer (DWRRD)
- WESTWARD Open End Wrench, 15/16 x 1 in., 15 Deg (1EYL9)
- DYNABRADE Dynorbital-Spirit Air Random Orbital Sander, 0.25HP, 6 In. (59010)
- DYNABRADE Air Belt Sander, Industrial, 2 HP, 1-2 In. (11477)
- DYNABRADE Router 3.5In Base, Central Vacuum .7 Hp (51332)
- DYNABRADE Right Angle Disc Sander 3In (50570)
- DYNABRADE Dynafine Backsplash Sander Vers. Kit (58010)
- DYNABRADE Dynorbital Supreme R.O. Sander 6In (56894)
- DYNABRADE Pneumatic Finishing Sander, Non Vacuum (57405)
- Dynabrade Air Sanders, Buffers & Polishers