Shop All Air Sanders, Buffers & Polishers
Dynabrade
Air Random Orbital Sander, 0.3 HP, Pad 5"
Mfr # X52
Zoro # G2121152
product price: $271.99
/ea
Free Shipping & Returns
$271.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Heavy
- Spindle Size 5/16"-24
- Pad Size - Air Sanders 5 in
- HP 0.3 HP
- Pad Face Type PSA
Product Information
- Brand Dynabrade
- MFR # X52
- Zoro # G2121152
- UPC # 616026000322
- Country of Origin United States
- Category Air Sanders, Buffers & Polishers
Dimensions
Spindle Size | 5/16"-24 |
Pad Size - Air Sanders | 5 in |
Pad Size | 5" |
Orbit Dia. | 3/32 in |
Min. Hose Size | 1/4 in |
Overall Length | 6.9" |
Wheel Dia. | 3/32" |
Min Hose Size | 1/4" |
Tool Length | 6 7/8 in |
Minimum Hose Size | 1/4 in |
Tool Width | 6 1/2 in |
Maximum Disc Diameter | 5 in |
Air Inlet Size | 1/4 in |
Orbit Diameter | 3/32 in |
Tool Height | 3 11/16 in |
Description
Air Orbital Sander, Vacuum Type Non-Vacuum, Product Type Air-Powered Orbital Sander, Disc Motion Random Orbital, Abrasive Mount Type Adhesive-Backed, Motor Type Gearless, Duty Heavy, Orbit Diameter 3/32 in, Horsepower 0.3 hp, Grip Type Palm, Speed Settings Variable, Air Consumption 19 cfm, Required Pressure 90 psi, Air Inlet Size 1/4 in, Air Inlet Type NPT, Minimum Hose Size 1/4 in, Exhaust Location Rear, Tool Series Dynorbital Extreme, Tool Length 6 7/8 in, Tool Weight 1.8 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2036UD)
- DE-STA-CO Pneumatic Clamp, 100 Lb (812-U)
- GENERAL TOOLS Dial Caliper, 0-150mm (144MM)
- OSG Spiral Point Tap, Plug, 3 (1101501705)
- DYNABRADE Air Random Orbital Sander, 0.3 HP, Pad 6" (X62V)
- DYNABRADE Air Buffer, 3 In. Pad, 2400 rpm (57550)
- DYNABRADE Pneumatic Finishing Sander, 0.12 HP (57906)
- DYNABRADE Right Angle Air Disc Sander, Ind, 0.4 HP (47822)
- DYNABRADE Air Random Orbital Sander, 0.3 HP, Pad 6" (X62)
- DYNABRADE Right Angle Air Disc Sander, Ind, 0.33 HP (52590)
- DYNABRADE Dynorbital-Spirit R.O. Sander 3-1/2In (59000)
- Dynabrade Air Sanders, Buffers & Polishers