Shop All Air Sanders, Buffers & Polishers
Dynabrade
Air Random Orbital Sander, 0.3 HP, Pad 5"
Mfr # X51H
Zoro # G1842257
product price: $241.99
/ea
Free Shipping & Returns
$241.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Heavy
- HP 0.3 HP
- Spindle Size 5/16"-24
- Pad Size - Air Sanders 5 in
- Pad Size 5"
Product Information
- Brand Dynabrade
- MFR # X51H
- Zoro # G1842257
- UPC # 616026000469
- Country of Origin United States
- Category Air Sanders, Buffers & Polishers
Dimensions
Spindle Size | 5/16"-24 |
Pad Size - Air Sanders | 5 in |
Pad Size | 5" |
Orbit Dia. | 3/16 in |
Overall Length | 6.9" |
Min. Hose Size | 1/4 in |
Min Hose Size | 1/4" |
Wheel Dia. | 3/16" |
Tool Length | 6 7/8 in |
Air Inlet Size | 1/4 in |
Tool Height | 3 11/16 in |
Minimum Hose Size | 1/4 in |
Tool Width | 6 1/2 in |
Maximum Disc Diameter | 5 in |
Orbit Diameter | 3/16 in |
Description
Air Orbital Sander, Vacuum Type Non-Vacuum, Product Type Air-Powered Orbital Sander, Disc Motion Random Orbital, Abrasive Mount Type Hook and Loop, Motor Type Gearless, Duty Heavy, Orbit Diameter 3/16 in, Horsepower 0.3 hp, Grip Type Palm, Speed Settings Variable, Air Consumption 19 cfm, Required Pressure 90 psi, Air Inlet Size 1/4 in, Air Inlet Type NPT, Minimum Hose Size 1/4 in, Exhaust Location Rear, Tool Series Dynorbital Extreme, Tool Length 6 7/8 in, Tool Weight 1.8 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle Size: 2, 1/4-20X25, Plastic, Black RAL 7021, Comp: Steel (K0269.2A21X25)
- KIPP Ball Lock Pins, button head style, self-locking, stainless steel, inch (K0364.31COL24)
- SK PROFESSIONAL TOOLS Screwdriver 3/8 in Round with Hex Bolster (81005)
- KNIPEX Insulated Tool Set, 5-Pc (9K 98 98 22 US)
- DYNABRADE Dynabug Ii Orbital Sander 3-1/4In X 5In (58505)
- DYNABRADE Air Random Orbital Sander, 0.3 HP, Pad 6" (X61V)
- DYNABRADE Air Belt Sander, Industrial, 1.2 HP, 1 In. (11476)
- DYNABRADE SANDER 6" NATIONAL DETROIT DA (DBDAQ6)
- DYNABRADE Air Disc Sander, 12krpm, 1.3 HP, 43cfm (52635)
- DYNABRADE SANDER 6" DIA DYNORBITAL-SPIRIT VACUUM (DB58053)
- DYNABRADE Two-Hand Gear-Driven Sander 11In (58040)
- Dynabrade Air Sanders, Buffers & Polishers