Shop All Air Sanders, Buffers & Polishers
Dynabrade
Air Random Orbital Sander, 0.28HP, 5 In.
Mfr # 56818
Zoro # G3695483
product price: $283.99
/ea
Free Shipping & Returns
$283.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Heavy
- Spindle Size 5/16"-24
- HP 0.28 HP
- Pad Size - Air Sanders 5 in
- Pad Face Type PSA
Product Information
- Brand Dynabrade
- MFR # 56818
- Zoro # G3695483
- UPC # 616026568181
- Country of Origin United States
- Category Air Sanders, Buffers & Polishers
Dimensions
Spindle Size | 5/16"-24 |
Pad Size - Air Sanders | 5 in |
Pad Size | 5" |
Orbit Dia. | 3/16 in |
Min. Hose Size | 1/4 in |
Overall Length | 8-1/2" |
Min Hose Size | 1/4" |
Wheel Dia. | 3/16" |
Tool Length | 8 1/2 in |
Tool Width | 6 1/2 in |
Tool Height | 3 5/8 in |
Maximum Disc Diameter | 5 in |
Minimum Hose Size | 1/4 in |
Orbit Diameter | 3/16 in |
Air Inlet Size | 1/4 in |
Description
Air Orbital Sander, Vacuum Type Self-Vacuum, Product Type Air-Powered Orbital Sander, Disc Motion Random Orbital, Abrasive Mount Type Adhesive-Backed, Motor Type Gearless, Duty Heavy, Orbit Diameter 3/16 in, Horsepower 0.3 hp, Grip Type Palm, Speed Settings Variable, Air Consumption 18 cfm, Required Pressure 90 psi, Air Inlet Size 1/4 in, Air Inlet Type NPT, Minimum Hose Size 1/4 in, Exhaust Location Rear, Tool Series Dynorbital Supreme, Tool Length 8 1/2 in, Tool Weight 2.1 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVK Expandable Tool, M10 x 1.5, Steel (AA181-1015)
- DRILL AMERICA 15/64" HSS Heavy Duty Split Point Stub Drill Bit (DWDST15/64)
- KODIAK CUTTING TOOLS .6235 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5481949)
- OSG End Mill, XL, Carbide, 1/2, 4 FL, SGL Sq End (484-5000)
- DYNABRADE Nitro RO Buff/Polish (ROB1)
- DYNABRADE Offset Disc Sander 2In Dia. 7 Degree (52405)
- DYNABRADE Dynorbital-Spirit Air Random Orbital Sander, 0.25HP, 5 In. (59039)
- DYNABRADE Dynastraight Finishing Tool (13502)
- DYNABRADE Vertical Disc Sander 4-1/2In-5In Dia. (50307)
- DYNABRADE Dynorbital Supreme R.O. Sander 6In (56863)
- CHICAGO PNEUMATIC SANDER VERTICAL 7" 5000 RPM (CP7265S)
- Dynabrade Air Sanders, Buffers & Polishers