Shop All Air Sanders, Buffers & Polishers
Dynabrade
Air Random Orbital Sander, 0.25HP, 6 In.
Mfr # 59014
Zoro # G7134294
Free Shipping & Returns
$240.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Heavy
- Pad Size - Air Sanders 6 in
- Spindle Size 5/16"-24
- HP 0.25 HP
- Pad Face Type Vinyl or Hook
Product Information
- Brand Dynabrade
- MFR # 59014
- Zoro # G7134294
- UPC # 616026590144
- Country of Origin United States
- Category Air Sanders, Buffers & Polishers
Dimensions
Pad Size - Air Sanders | 6 in |
Spindle Size | 5/16"-24 |
Pad Size | 6" |
Orbit Dia. | 3/8 in |
Min. Hose Size | 1/4 in |
Overall Length | 7-3/4" |
Min Hose Size | 1/4" |
Wheel Dia. | 3/8" |
Tool Length | 7 3/4 in |
Minimum Hose Size | 1/4 in |
Air Inlet Size | 1/4 in |
Tool Height | 3 1/2 in |
Tool Width | 6 1/2 in |
Maximum Disc Diameter | 6 in |
Orbit Diameter | 3/8 in |
Description
Air Orbital Sander, Vacuum Type Central Vacuum, Product Type Air-Powered Orbital Sander, Disc Motion Random Orbital, Abrasive Mount Type Adhesive-Backed, Motor Type Gearless, Duty Heavy, Orbit Diameter 3/8 in, Horsepower 0.3 hp, Grip Type Palm, Speed Settings Variable, Air Consumption 14 cfm, Required Pressure 90 psi, Air Inlet Size 1/4 in, Air Inlet Type NPT, Minimum Hose Size 1/4 in, Exhaust Location Rear, Tool Series Dynorbital Spirit, Tool Length 7 3/4 in, Tool Weight 1.6 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-160500X)
- MITUTOYO Can Seam Micrometer, 0 to 1/2" Range (147-104)
- AGGRESSOR Bandsaw Blade, 3/4"x.035, 14"x6", 5/7", 14 ft. 6 in L, 3/4" W, 5/7 TPI, 0.035" Thick, Bimetal (A904-146)
- XTREME BLU-MOL 1-3/4" Bi-Metal Hole Saw HSSE-Co8, 1-7/8" Depth, Teeth per Inch: 4/6 (M5134B)
- DYNABRADE Dynorbital Supreme R.O. Sander 3-1/2In (56844)
- DYNABRADE Dynorbital-Spirit Air Random Orbital Sander, 0.25HP, 5 In. (59024)
- DYNABRADE RIGHT ANGLE GRINDER WVACUUM SYSTEM (DYB50211)
- DYNABRADE Dynaline Sander 2-3/4In X 8In (57401)
- DYNABRADE Right Angle Disc Sander 2In-51Mm Dia. (48521)
- DYNABRADE Pneumatic Finishing Sander, 0.12 HP (57906)
- MIRKA 3" X 4" Orbital Finishing Sander 3Mm Orbit (MR-34)
- Dynabrade Air Sanders, Buffers & Polishers