Shop All Air Sanders, Buffers & Polishers
Dynabrade
Air Random Orbital Sander, 0.25HP, 5 In.
Mfr # 59023
Zoro # G3637916
product price: $242.99
/ea
Free Shipping & Returns
$242.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Heavy
- HP 0.25 HP
- Spindle Size 5/16"-24
- Pad Size - Air Sanders 5 in
- Pad Size 5"
Product Information
- Brand Dynabrade
- MFR # 59023
- Zoro # G3637916
- UPC # 616026590236
- Country of Origin United States
- Category Air Sanders, Buffers & Polishers
Dimensions
Spindle Size | 5/16"-24 |
Pad Size - Air Sanders | 5 in |
Pad Size | 5" |
Orbit Dia. | 3/16 in |
Overall Length | 8-1/2" |
Min. Hose Size | 1/4 in |
Wheel Dia. | 3/16" |
Min Hose Size | 1/4" |
Tool Length | 8 1/2 in |
Air Inlet Size | 1/4 in |
Minimum Hose Size | 1/4 in |
Tool Width | 6 1/2 in |
Tool Height | 3 1/2 in |
Maximum Disc Diameter | 5 in |
Orbit Diameter | 3/16 in |
Arbor Hole Size | 1/4 in |
Description
Air Orbital Sander, Vacuum Type Self-Vacuum, Product Type Air-Powered Orbital Sander, Disc Motion Random Orbital, Abrasive Mount Type Adhesive-Backed, Motor Type Gearless, Duty Heavy, Orbit Diameter 3/16 in, Horsepower 0.3 hp, Grip Type Palm, Speed Settings Variable, Air Consumption 14 cfm, Required Pressure 90 psi, Air Inlet Size 1/4 in, Air Inlet Type NPT, Minimum Hose Size 1/4 in, Arbor Hole Size 1/4 in, Exhaust Location Rear, Tool Series Dynorbital Spirit, Tool Length 8 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Dust Collector, 2,900 CFM Max Flow, 7 1/2 hp, 3 Phase (3AA26)
- MIDWEST FASTENER 1/8" x 9/16" Rubber Vacuum Caps 1 12PK (32741)
- LENOX Band Saw Blade, 9 ft. 4 in L, 3/8" W, 10/14 TPI, 0.025" Thick, Steel (81693D2B92845)
- DRILL AMERICA 23/64" Cobalt Jobber Length Drill Bit (DWDCO23/64)
- DYNABRADE Dynafine Detail Sander, Central Vacuum (58017)
- DYNABRADE Router - 4In Base, Central Vacuum .7 Hp (51333)
- DYNABRADE Dynastraight Finishing Tool (13502)
- DYNABRADE Air Belt Sander, Industrial, 0.5 HP, 1/8 (14000)
- DYNABRADE Lightweight Dynastraight Finishing Tool (13101)
- DYNABRADE Right Angle Disc Sander 178Mm-7In Dia. (52656)
- WORKPRO ORBITAL BUFFER 10"" WP (2206944)
- Dynabrade Air Sanders, Buffers & Polishers