Shop All Air Sanders, Buffers & Polishers
Dynabrade
Air Random Orbital Sander, 0.25HP, 3 In.
Mfr # 59105
Zoro # G6805766
product price: $223.99
/ea
Free Shipping & Returns
$223.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Heavy
- Spindle Size 5/16"-24
- HP 0.25 HP
- Pad Size - Air Sanders 3 in
- Pad Size 3"
Product Information
- Brand Dynabrade
- MFR # 59105
- Zoro # G6805766
- UPC # 616026591059
- Country of Origin United States
- Category Air Sanders, Buffers & Polishers
Dimensions
Spindle Size | 5/16"-24 |
Pad Size - Air Sanders | 3 in |
Pad Size | 3" |
Orbit Dia. | 3/16 in |
Min. Hose Size | 1/4 in |
Overall Length | 6-1/2" |
Min Hose Size | 1/4" |
Wheel Dia. | 3/16" |
Tool Length | 6 1/2 in |
Orbit Diameter | 3/16 in |
Tool Length Grouping | 6 to 6-7/8 in |
Air Inlet Size | 1/4 in |
Maximum Disc Diameter | 3 in |
Tool Width | 6 1/2 in |
Minimum Hose Size | 1/4 in |
Tool Height | 3 1/2 in |
Description
Air Orbital Sander, Vacuum Type Non-Vacuum, Product Type Air-Powered Orbital Sander, Disc Motion Random Orbital, Abrasive Mount Type Adhesive-Backed, Motor Type Gearless, Duty Heavy, Orbit Diameter 3/16 in, Horsepower 0.3 hp, Grip Type Palm, Speed Settings Variable, Air Consumption 14 cfm, Required Pressure 90 psi, Air Inlet Size 1/4 in, Air Inlet Type NPT, Minimum Hose Size 1/4 in, Exhaust Location Rear, Tool Series Dynorbital Spirit, Tool Length 6 1/2 in, Tool Weight 1.4 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8 in Drive, 5/8" Hex SAE Socket, 6 Points (J5220H)
- MIDWEST TOOL AND CUTLERY CO. Midwest Tool Offset Right Cut Aviation Snip (MWT-6510R)
- DEWALT Screw Driving, #3 Phillips Insert Bit Tip (DW2003BL)
- CRESCENT 1/2" Drive 6 Point Deep Impact Metric Socket 19mm (CIMS34N)
- DYNABRADE Dynascaler Surface Preparation Tool (30336)
- DYNABRADE Router 3.5In Base, Central Vacuum .7 Hp (51332)
- DYNABRADE Adaptor, M8 to 3/8"-24 Thread (18908)
- DYNABRADE Air Buffer, 6 to 8 In. Pad, 4500 rpm (51393)
- DYNABRADE Standard Contact Arm, General (15035)
- DYNABRADE Pneumatic Finishing Sander, Non Vacuum (57920)
- LEGACY High Flow Plugs, 1/4" Body, 3/8MNPT, 2 pcs. (A53640FZ-2PK)
- Dynabrade Air Sanders, Buffers & Polishers