Shop All Air Sanders, Buffers & Polishers
Dynabrade
Air Random Orbital Sander, 0.08HP, 3/4 In.
Mfr # 57502
Zoro # G6599162
Free Shipping & Returns
$461.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Heavy
- Pad Size - Air Sanders 1 1/4 in
- HP 0.08 HP
- Pad Size 1-1/4"
- Pad Face Type Locking
Product Information
- Brand Dynabrade
- MFR # 57502
- Zoro # G6599162
- UPC # 616026575028
- Country of Origin United States
- Category Air Sanders, Buffers & Polishers
Dimensions
Pad Size - Air Sanders | 1 1/4 in |
Pad Size | 1-1/4" |
Orbit Dia. | 3/16 in |
Min. Hose Size | 1/4 in |
Overall Length | 5" |
Min Hose Size | 1/4" |
Wheel Dia. | 3/16" |
Tool Length | 5 in |
Orbit Diameter | 3/16 in |
Tool Width | 6 1/2 in |
Maximum Disc Diameter | 1 1/4 in |
Air Inlet Size | 1/4 in |
Minimum Hose Size | 1/4 in |
Tool Height | 3 5/8 in |
Description
Air Orbital Sander, Vacuum Type Non-Vacuum, Product Type Air-Powered Orbital Sander, Disc Motion Random Orbital, Abrasive Mount Type Locking, Motor Type Gearless, Duty Heavy, Orbit Diameter 3/16 in, Horsepower 0.1 hp, Grip Type Palm, Speed Settings Variable, Air Consumption 6 cfm, Required Pressure 90 psi, Air Inlet Size 1/4 in, Air Inlet Type NPT, Minimum Hose Size 1/4 in, Exhaust Location Rear, Tool Series Mini-Dynorbital, Tool Length 5 in, Tool Weight 2 lb, Average Flow Rate 1.5 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 5/8"-18 Carbon Steel Bottoming Hand Tap (DWTB5/8-18)
- TINKERTOOLS 1/4 Inch 90 Degree Angled Air Die Grinder (TI62612)
- PROTO 3/8 in Drive Impact Socket 1 in Size 6 pt Standard Depth, Black Oxide (J7232H)
- KO-KEN Bit Socket 5mm Hex 75mm 1/2 Sq. Drive (4010M.75-5)
- DYNABRADE Air Random Orbital Sander, 0.45HP, 6 In. (58405)
- DYNABRADE Air Random Orbital Sander, 0.15HP, 3 In. (58500)
- DYNABRADE Dynabug Orbital Sander 3-2/3In X 7In (57801)
- DYNABRADE Pneumatic Finishing Tool, 0.4 HP (52050)
- DYNABRADE Air Random Orbital Sander, 0.28HP, 6 In. (56826)
- DYNABRADE Air Belt Sander, Industrial, 0.5 HP, 1/4 (40320)
- DYNABRADE Vertical Disc Sander 7In-178Mm Dia. (53253)
- Dynabrade Air Sanders, Buffers & Polishers