Shop All Air Sanders, Buffers & Polishers
Dynabrade
Air Polisher/Buffer, 3 In. Pad, 10,000 rpm
Mfr # 57126
Zoro # G6417241
product price: $742.05
/ea
Free Shipping & Returns
$742.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Heavy
- Spindle Size 5/16"-24
- HP 0.16 HP
- Pad Size 3"
- Average CFM @ 15 Second Run Time 5 cfm
Product Information
- Brand Dynabrade
- MFR # 57126
- Zoro # G6417241
- UPC # 616026571266
- Country of Origin United States
- Category Air Sanders, Buffers & Polishers
Dimensions
Spindle Size | 5/16"-24 |
Pad Size | 3" |
Min. Hose Size | 1/4 in |
Overall Length | 8-1/4" |
Min Hose Size | 3/8" |
Tool Length | 8 1/4 in |
Minimum Disc Diameter | 5 in |
Spindle Thread Size | 5/16 in - 24 |
Included Pad Sizes | 3 in |
Maximum Disc Diameter | 5 in |
Orbit Size | 14 mm |
Tool Height | 8 3/8 in |
Minimum Hose Size | 3/8 in |
Tool Width | 6 in |
Air Inlet Size | 1/4 in |
Description
Air Polisher, Product Type Air Polisher, Polishing Motion Random Orbital, Included Pad Sizes 3 in, Minimum Disc Diameter 5 in, Maximum Disc Diameter 5 in, Abrasive Mount Type Hook and Loop, Orbit Size 14 mm, Horsepower 0.16 hp, Duty Heavy, Grip Type Right Angle, Speed Settings Fixed, Maximum Motor Speed 7,000 RPM, Air Consumption 20 cfm, Required Pressure 80 psi, Air Inlet Size 1/4 in, Air Inlet Type NPT, Minimum Hose Size 3/8 in, Spindle Thread Size 5/16 in - 24, Tool Series Dynabuffer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8" Drive, SAE 3/4" Crowfoot Socket Wrench, Flare Nut Head, Full Polish Finish (J4924HFL)
- SANDS LEVEL & TOOL CO Professional Cast Aluminum Level, 30 (SL3030)
- ALLWAY MP Contour Scraper Kit (CS6)
- MORSE Band Saw Blade, 15 ft. L, 1-1/4" W, 4/6 TPI, 0.042" Thick, Bimetal, M42 Series (ZWEG360C46M42PR-15' 0)
- DYNABRADE Pneumatic Sander, 0.24 HP (57810)
- DYNABRADE Nitro 3"DiscSndr 14K RPM (DS53)
- DYNABRADE Vacuum Disc Pad, 152mm dia. (50633)
- DYNABRADE Right Angle Disc Sander 3In (50570)
- DYNABRADE ORBITAL SANDER (DB58515)
- DYNABRADE Adapter, 54021 (54021)
- S & H INDUSTRIES SANDER HAND 5" (KE77550)
- Dynabrade Air Sanders, Buffers & Polishers