Shop All Spray Gun Accessories
Dynabrade
Air Hose, 8 mm ID X 12 mm OD
Mfr # 96569
Zoro # G3529351
product price: $3.69
/ea
Sold in multiples of 2 for $7.38
$7.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Dynabrade
- MFR # 96569
- Zoro # G3529351
- UPC # 616026965690
- Country of Origin United States
- Category Spray Gun Accessories
Details
Item | Air Hose,8 mm ID X 12 mm OD |
Description
Air Hose,8 mm ID X 12 mm OD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM Earth Brown Camouflage, Flat, 12 oz (1918830)
- DEFT 1 Gal Clear Defthane Interior/Exterior Polyurethane Gloss (DFT20)
- KRYLON INDUSTRIAL Spray Paint, Banner Red, Gloss, 12 oz (K02108A07)
- MINWAX Gel Stain, Aged Oak, 1 Qt. (66020000)
- DYNABRADE Air Hose Assembly, 1/2" ID, 10 ft. (94826)
- TITAN Finish Nozzle Fine Prpl (671-410)
- DEVILBISS Disposable Disk Filter, PK24 (DPC-67-K24)
- DEVILBISS Valve Assembly Kit No.Jgs-449-1 (JGS-449-1)
- WAGNER SPRAYER PNT HE AIRLESS CTRLPRO (580678)
- 3M Spray Gun Cup Lid, S37 Type, Plastic (26132)
- MEGUIARS Chemical Resistant Sprayer (D110542)
- Dynabrade Paint Spray Guns