Shop All Air Sanders, Buffers & Polishers
Dynabrade
Air Finishing Tool, 3400 rpm, 18-3/4 In. L
Mfr # 13515
Zoro # G6864864
product price: $1,227.99
/ea
Free Shipping & Returns
$1,227.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Heavy Duty
- HP 1 HP
- Spindle Size 5/8"-11
- Pad Size 6"
- Average CFM @ 15 Second Run Time 10.75 cfm
Product Information
- Brand Dynabrade
- MFR # 13515
- Zoro # G6864864
- UPC # 616026135154
- Country of Origin United States
- Category Air Sanders, Buffers & Polishers
Dimensions
Spindle Size | 5/8"-11 |
Pad Size | 6" |
Min. Hose Size | 3/8 in |
Overall Length | 18-3/4" |
Wheel Dia. | 5/8 or 1" |
Min Hose Size | 3/8" |
Tool Length | 18 3/4 in |
Tool Width | 4 3/4 in |
Minimum Hose Size | 3/8 in |
Arbor Hole Size | 5/8 in |
Tool Height | 1 7/8 in |
Minimum Drum or Wheel Diameter | 3 1/4 in |
Maximum Drum or Wheel Diameter | 3 1/4 in |
Air Inlet Size | 3/8 in |
Description
Air Finishing Sander, Product Type Extended Finishing Tool, Abrasive Orientation Inline, Minimum Drum or Wheel Diameter 3 1/4 in, Maximum Drum or Wheel Diameter 3 1/4 in, Horsepower 1 hp, Duty Heavy, Grip Type Single Grip, Speed Settings Fixed, Minimum Drum or Wheel Speed 3,400 RPM, Air Consumption 43 cfm, Required Pressure 90 psi, Air Inlet Size 3/8 in, Air Inlet Type NPT, Minimum Hose Size 3/8 in, Spindle Thread Size Not Applicable, Arbor Hole Size 5/8 in, Tool Series Dynastraight
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLEX HSS-E Through Hole Machine Tap, 1/4-20 Tap Thread Size, TiN Coated (133375 1/4-20)
- OSG Carbide End Mill, 3/8 in. dia., 3/4 in Cut (26805516)
- MOODY TOOL Retractable Diamond Point Scriber (51-1762)
- MORSE Band Saw Blade, 9 ft. 11-1/2" L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal, M42 Series (ZWEG083C610M42-9' 11-1/2)
- DYNABRADE Air Belt Sander, Industrial, 0.5 HP, 1/8 (14010)
- DYNABRADE Air Random Orbital Sander, 0.45HP, 5 In. (58415)
- DYNABRADE Dynabug Ii Orbital Sander 3In X 4-1/4In (58501)
- DYNABRADE Dynabrade Dynafile Abrasive Belt Tool, 20000 RPM (14000)
- DYNABRADE Pneumatic Finishing Sander, .15 HP (58503)
- DYNABRADE Mini-Dynisher Finishing Tool (13301)
- SPEEDAIRE Air Sander, Angle, 7 In Pad (21AA97)
- Dynabrade Air Sanders, Buffers & Polishers