Shop All Air Cleaner Filters
Dynabrade
Air Filter, Pleated Panel, 20 x 25 x 1 In
Mfr # 64658
Zoro # G6653857
product price: $28.42
/ea
$28.42
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Height 25 in
- Nominal Width 20 in
- Nominal Depth 1 in
- For Use With Downdraft Table
- Type Pleated Panel, 20 x 25 x 1 in
Product Information
- Brand Dynabrade
- MFR # 64658
- Zoro # G6653857
- Country of Origin United States
- Category Air Cleaner Filters
Dimensions
Nominal Height | 25 in |
Nominal Width | 20 in |
Nominal Depth | 1 in |
Actual Height | 25 in |
Actual Depth | 1 in |
Actual Width | 20 in |
Details
For Use With | Downdraft Table |
Item | Air Filter |
Type | Pleated Panel, 20 x 25 x 1 in |
Standards | UL Listed |
Filters Down To | 1 micron |
Compatible Manufacturer Model Number | 64657 |
Filter Layer Type | Paper |
Performance Rating | MERV 8 |
Filters Out | Dust |
Number of Filters | 1 |
Filter Type | Paper |
Description
Air Filter, Filter Type Paper, Performance Rating MERV 8, Actual Depth 1 in, Actual Height 25 in, Actual Width 20 in, Compatible Grainger Part Number 45J424, Compatible Manufacturer Model Number 64657, Number of Filters 1, Filter Layer Type Paper, Nominal Depth 1 in, Nominal Height 25 in, Nominal Width 20 in, Filters Down To 1 micron, Filters Out Dust, Standards UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Damper Crank Arm, 1/2" (26026G/U)
- HOSHIZAKI Hose Clamp (427443-09)
- DAYTON Blower, 12 5/8 In (7HR19)
- AIR HANDLER Pleated Air Filter, 22x27x1, MERV 8 (80055.0122265)
- DYNABRADE Class I Non Flammable (64672)
- DYNABRADE Pre-Filter Blanket (64987)
- DYNABRADE HEPA Cartridge Filter (64684)
- DYNABRADE Pleated Panel Filter (64671)
- DYNABRADE Air Filter, Pleated Panel, 16 x 25 x 1 In (64659)
- DYNABRADE Paper Cartridge Filter (64683)
- MAHLE SERVICE SOLUTIONS Replacement HighCapacity Combo Filter for ACX2180 (MSS360-83254-00)
- Dynabrade Air Cleaner Filters