Shop All Air Cleaner Filters
Dynabrade
Air Filter, Pleated Panel, 16 x 25 x 1 In
Mfr # 64659
Zoro # G6765385
product price: $23.59
/ea
$23.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Height 25 in
- Nominal Width 16 in
- Nominal Depth 1 in
- For Use With Downdraft Table
- Type Pleated Panel Filter, 16 x 25 x 1 in
Product Information
- Brand Dynabrade
- MFR # 64659
- Zoro # G6765385
- Country of Origin United States
- Category Air Cleaner Filters
Dimensions
Nominal Height | 25 in |
Nominal Width | 16 in |
Nominal Depth | 1 in |
Actual Depth | 1 in |
Actual Width | 16 in |
Actual Height | 25 in |
Details
For Use With | Downdraft Table |
Item | Air Filter |
Type | Pleated Panel Filter, 16 x 25 x 1 in |
Standards | UL Listed |
Performance Rating | MERV 8 |
Filters Down To | 1 micron |
Filter Type | Paper |
Compatible Manufacturer Model Number | 64657 |
Filters Out | Dust |
Number of Filters | 1 |
Filter Layer Type | Paper |
Description
Air Filter, Filter Type Paper, Performance Rating MERV 8, Actual Depth 1 in, Actual Height 25 in, Actual Width 16 in, Compatible Grainger Part Number 45J424, Compatible Manufacturer Model Number 64657, Number of Filters 1, Filter Layer Type Paper, Nominal Depth 1 in, Nominal Height 25 in, Nominal Width 16 in, Filters Down To 1 micron, Filters Out Dust, Standards UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEIL QUAKER /ICP 1172245 Tube Drain 5/8"Id (1172245)
- PRICE 6 in Square Square Plaque Ceiling Diffuser, White (SPD-GR000037)
- PROCOM Propane Gas Ventless Infrared Plaque Heater - 10,000 Btu, Manual C (ML1PHG)
- AIR HANDLER 36x8.38" Dia. Dirt/Dust Removal Filter, White MERV 11 (45GG54)
- DYNABRADE Paper Cartridge Filter (64683)
- DYNABRADE Pleated Panel Filter (64671)
- DYNABRADE HEPA Cartridge Filter (64684)
- DYNABRADE Pre-Filter Blanket (64985)
- DYNABRADE Class I Non Flammable (64672)
- DYNABRADE Pre-Filter Blanket (64986)
- FILTERS-NOW Filters-NOW RFHB4712 04712 Hamilton Beach Air Purifier Filters (RFHB4712)
- Dynabrade Air Cleaner Filters