Shop All Air Drills
Dynabrade
Air Drill, Industrial, In-Line, 1/4 In.
Mfr # 53078
Zoro # G6610256
product price: $665.55
/ea
Free Shipping & Returns
$665.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 0.4
- HP - Air Tools 0.40
- Chuck Size - Air Drills 1/4 in
- Air Inlet 1/4 in NPT
- Drill Chuck Type - Air Drills Keyed
Product Information
- Brand Dynabrade
- MFR # 53078
- Zoro # G6610256
- UPC # 616026530782
- Country of Origin United States
- Category Air Drills
Dimensions
Chuck Size - Air Drills | 1/4 in |
Min. Hose Size | 1/4 in |
Overall Length | 10 1/2 in |
Chuck Size | 1/4 in |
Air Inlet Size - Air Tools | 1/4 in NPT |
Overall Height | 1 5/8 in |
Overall Width | 1 5/8 in |
Spindle Thread Size | 3/8"-24 |
Description
Drill, HP - Air Tools 0.40, Chuck Size - Air Drills 1/4 in, Drill Chuck Type - Air Drills Keyed, Inline Body Style - Air Tools, Free Speed 3,200 RPM, Industrial Duty Duty Cycle - Air Tools, Torque 1.20 ft-lb, Air Inlet Size - Air Tools 1/4 in NPT, Average CFM @ 15 Second Run Time 3.10, Required Pressure 90 psi, Min. Hose Size 1/4 in, Handle Material Rubber, Variable Speed No, Throttle Type Lever, Bearings Ball, Housing Material Composite, Gear Train Planetary, Overall Length 10 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA Black flat strike wrench 12 point, 1-1/2"opening size. (2724SWH)
- WARNER Utility Blades, .025", 100 pcs (11049)
- OEMTOOLS 30 mm Jumbo Combination Wrench (22128)
- GREY PNEUMATIC 3/8" Drive Adapter SAE (1130QC)
- DYNABRADE Drill 1/4In (52834)
- DYNABRADE Drill, Central Vacuum 1/4In (52905)
- DYNABRADE Drill 1/4In (52831)
- DYNABRADE Drill 1/2In (53092)
- DYNABRADE Drill 1/2In (53090)
- DYNABRADE Drill 1/4In (52835)
- FLORIDA PNEUMATIC 1/4 in. High Speed Straight Drill (FP-3251)
- Dynabrade Air Drills