Shop All Air Drills
Dynabrade
Air Drill, Industrial, In-Line, 1/4 In.
Mfr # 53037
Zoro # G7449933
product price: $481.99
/ea
Free Shipping & Returns
$481.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 0.5
- HP - Air Tools 0.50
- Chuck Size - Air Drills 1/4 in
- Air Inlet 1/4 in NPT
- Drill Chuck Type - Air Drills Keyed
Product Information
- Brand Dynabrade
- MFR # 53037
- Zoro # G7449933
- UPC # 616026530379
- Country of Origin United States
- Category Air Drills
Dimensions
Chuck Size - Air Drills | 1/4 in |
Min. Hose Size | 3/8 in |
Overall Length | 7 in |
Chuck Size | 1/4 in |
Air Inlet Size - Air Tools | 1/4 in NPT |
Overall Width | 1 3/4 in |
Overall Height | 1 3/4 in |
Spindle Thread Size | 3/8"-24 |
Description
Drill, Inliine Body Style - Air Tools, Free Speed 20,000 RPM, Torque 0.40 ft-lb, Average CFM @ 15 Second Run Time 3.80, Required Pressure 90 psi, Min. Hose Size 3/8 in, Handle Material Rubber, Variable Speed No, Throttle Type Lever, Bearings Ball, Housing Material Composite, Gear Train Planetary, Overall Length 7 in, Tool Weight 1.5 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAHCO Bahco Adjustable Wrench, Black, 4" (BAH8069RUS)
- BIG HORN Wet/dry vacuum cleaner Adapter For Use with 4-Inch Hose (11402)
- WILTON Magnetic Jaw Cap, 4-1/2 in, Fiber, PK2 (F-4.5)
- MILWAUKEE TOOL 1" Retractable Pilot Pin (49-59-0011)
- DYNABRADE Drill 1/4In (52836)
- DYNABRADE Drill (53079)
- DYNABRADE Drill 1/4In (52832)
- DYNABRADE Air Drill, Industrial, In-Line, 1/4 In. (53078)
- DYNABRADE Drill 1/4In (52835)
- DYNABRADE Right Angle Drill, .4HP, 950RPM, 9/32"-40Fmle Thrd (55584)
- STEELMAN 3/8" Reversible Air Drill (1705)
- Dynabrade Air Drills