Shop All Air Sanders, Buffers & Polishers
Dynabrade
Air Disc Sander, Industrial, 0.7 HP
Mfr # 50320
Zoro # G6934164
product price: $688.50
/ea
Free Shipping & Returns
$688.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Industrial
- HP 0.7 HP
- Spindle Size 5/8"-11
- Pad Face Type Metal Assembly
- Pad Size 4-1/2" to 5"
Product Information
- Brand Dynabrade
- MFR # 50320
- Zoro # G6934164
- UPC # 616026503205
- Country of Origin United States
- Category Air Sanders, Buffers & Polishers
Dimensions
Spindle Size | 5/8"-11 |
Pad Size | 4-1/2" to 5" |
Overall Length | 6-5/8" |
Min. Hose Size | 3/8 in |
Min Hose Size | 3/8" |
Tool Length | 6 5/8 in |
Tool Width | 2 in |
Minimum Wheel Diameter | 4 1/2 in |
Air Inlet Size | 1/4 in |
For Abrasive Size Range | 4 1/2 in to 5 in |
Spindle Thread Size | 5/8 in - 11 |
Maximum Wheel Diameter | 5 in |
Tool Height | 5 5/8 in |
Included Pad Sizes | 4 1/2 in |
Minimum Hose Size | 3/8 in |
Compatible Abrasive Size | 4-1/2 to 5 in |
Description
Air Disc Sander, Product Type Air-Powered Disc Sander, Included Pad Sizes 4 1/2 in, Minimum Wheel Diameter 4 1/2 in, Maximum Wheel Diameter 5 in, Maximum Disc Speed 8,000 RPM, Speed Settings Fixed, Abrasive Mount Type Threaded Shank, Vacuum Type Non-Vacuum, Horsepower 0.7 hp, Duty Heavy, Grip Type Pistol, Air Consumption 30 cfm, Required Pressure 90 psi, Air Inlet Size 1/4 in, Air Inlet Type NPT, Minimum Hose Size 3/8 in, Spindle Thread Size 5/8 in - 11
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 3/8" Black Oxide Split Point Drill Bit (DW1124)
- EAZYPOWER Sqaure Recess Power Bit, Size R4, 2" (86036/B)
- LENOX 4" L x Metal Cutting Reciprocating Saw Blade (2014214)
- SNICKERS WORKWEAR Tool vest, Black, Polyamide (U4250 0404 006)
- DYNABRADE Air Random Orbital Sander, 0.3 HP, Pad 6" (X61V)
- DYNABRADE SANDER 8" DYNORBITAL (DB58410)
- DYNABRADE Air Random Orbital Sander, 0.25HP, 5 In. (59023)
- DYNABRADE Right Angle Air Disc Sander, Ind, 1.3 HP (52657)
- DYNABRADE SANDER ORBITAL 2.75 DYNABUG II - TEAL (DB58516)
- DYNABRADE Air Finishing Tool Kit, 2800 rpm, 15 In. L (13460)
- DYNABRADE Dynaline Sander 2-3/4In X 8In (57401)
- Dynabrade Air Sanders, Buffers & Polishers