Shop All Air Sanders, Buffers & Polishers
Dynabrade
Air Disc Sander, Industrial, 0.7 HP, 3 In.
Mfr # 52412
Zoro # G3670563
product price: $546.99
/ea
Free Shipping & Returns
$546.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Industrial
- Spindle Size 3/8"-24
- HP 0.7 HP
- Pad Face Type Locking
- Pad Size 3"
Product Information
- Brand Dynabrade
- MFR # 52412
- Zoro # G3670563
- UPC # 616026524125
- Country of Origin United States
- Category Air Sanders, Buffers & Polishers
Dimensions
Spindle Size | 3/8"-24 |
Pad Size | 3" |
Min. Hose Size | 3/8 in |
Overall Length | 6" |
Min Hose Size | 3/8" |
Tool Length | 6 in |
Minimum Wheel Diameter | 3 in |
Maximum Wheel Diameter | 3 in |
Air Inlet Size | 1/4 in |
Spindle Thread Size | 3/8 in - 24 |
Tool Height | 5 1/2 in |
Included Pad Sizes | 3 in |
Minimum Hose Size | 3/8 in |
Tool Width | 2 in |
Description
Air Disc Sander, Product Type Air-Powered Disc Sander, Included Pad Sizes 3 in, Minimum Wheel Diameter 3 in, Maximum Wheel Diameter 3 in, Maximum Disc Speed 20,000 RPM, Speed Settings Fixed, Abrasive Mount Type Locking, Vacuum Type Non-Vacuum, Horsepower 0.7 hp, Duty Heavy, Grip Type Offset, Air Consumption 36 cfm, Required Pressure 90 psi, Air Inlet Size 1/4 in, Air Inlet Type NPT, Minimum Hose Size 3/8 in, Spindle Thread Size 3/8 in - 24, Dust Collection Type Included Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL GRIP End Nipper Dfs 7" (DR76570)
- MAYHEW Telescoping Mag Pickup Tool, 3LB, 7 1/2 In (17845)
- MILWAUKEE TOOL M18 FUEL 1/2 in. Mid-Torque Impact Wrench with Friction Ring (Tool Only) (2962-20)
- MILWAUKEE TOOL 2 Piece Tongue and Groove Plier Set Metal, Over-Molded Comfort Grips Handle (48-22-6330)
- DYNABRADE Right Angle Disc Sander 2In-51Mm Dia. (48521)
- DYNABRADE Right Angle Air Disc Sander, Ind, 0.4 HP (48531)
- DYNABRADE Dynabug Ii Orbital Sander 3In X 4-1/4In (58501)
- DYNABRADE Right Angle Air Disc Sander, Ind, 1.3 HP (52597)
- DYNABRADE Air Polisher, 5 In. Pad, 10000 rpm (58455)
- DYNABRADE Lightweight Dynastraight Finishing Tool (13101)
- TITAN Swivel Splitter, 2-Way (19445)
- Dynabrade Air Sanders, Buffers & Polishers