Shop All Air Sanders, Buffers & Polishers
Dynabrade
Air Disc Sander, Industrial, 0.4 HP, 2 In.
Mfr # 48500
Zoro # G7594176
product price: $450.50
/ea
Free Shipping & Returns
$450.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Industrial
- HP 0.4 HP
- Spindle Size 1/4"-20
- Pad Face Type Locking
- Pad Size 2"
Product Information
- Brand Dynabrade
- MFR # 48500
- Zoro # G7594176
- UPC # 616026485006
- Country of Origin United States
- Category Air Sanders, Buffers & Polishers
Dimensions
Spindle Size | 1/4"-20 |
Pad Size | 2" |
Overall Length | 9" |
Min. Hose Size | 1/4 in |
Min Hose Size | 1/4" |
Tool Length | 8 3/4 in |
Tool Width | 2 in |
Air Inlet Size | 1/4 in |
Tool Height | 3 7/8 in |
Minimum Hose Size | 1/4 in |
Included Pad Sizes | 2 in |
Maximum Wheel Diameter | 2 in |
Spindle Thread Size | 1/4 in - 20 |
Minimum Wheel Diameter | 2 in |
Description
Air Disc Sander, Product Type Air-Powered Disc Sander, Included Pad Sizes 2 in, Minimum Wheel Diameter 2 in, Maximum Wheel Diameter 2 in, Maximum Disc Speed 25,000 RPM, Speed Settings Fixed, Abrasive Mount Type Locking, Vacuum Type Non-Vacuum, Horsepower 0.4 hp, Duty Heavy, Grip Type Offset, Air Consumption 23 cfm, Required Pressure 90 psi, Air Inlet Size 1/4 in, Air Inlet Type NPT, Minimum Hose Size 1/4 in, Spindle Thread Size 1/4 in - 20, Dust Collection Type Included Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Cobalt M42 Rectangular Tool Bit 856 Cleveland 5/8X7/8 In x 6 In Overall Length (C44657)
- MOODY TOOL Hex Driver, ESD-Safe, Short, .050" (51-2036)
- REGAL CUTTING TOOLS M2.5 x 0.45 D3 2 Flt. Plug Metric Sp. Point (027719AS)
- OSG Spiral Point Tap Plug, 3 Flutes (1111600903)
- DYNABRADE Dynastraight Finishing Tool (13205)
- DYNABRADE Dynaline Sander 2-3/4In X 8In (57401)
- DYNABRADE Air Random Orbital Sander, 0.28HP, 6 In. (56829)
- DYNABRADE Air Random Orbital Sander, 0.3 HP, Pad 5" (X52H)
- DYNABRADE Pneumatic Finishing Sander, .15 HP (58503)
- DYNABRADE Air Random Orbital Sander, 0.45HP, 6 In. (58443)
- CHICAGO PNEUMATIC Chicago Pneumatic CPT7202D Mini Disc Sander Kit (CPT7202D)
- Dynabrade Air Sanders, Buffers & Polishers