Shop All Air Sanders, Buffers & Polishers
Dynabrade
Air Disc Sander, Ind, 0.7 HP, 3 In.
Mfr # 52413
Zoro # G7168682
product price: $565.25
/ea
Free Shipping & Returns
$565.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Industrial
- Spindle Size 3/8"-24
- HP 0.7 HP
- Pad Size 3"
- Pad Face Type Locking
Product Information
- Brand Dynabrade
- MFR # 52413
- Zoro # G7168682
- UPC # 616026524132
- Country of Origin United States
- Category Air Sanders, Buffers & Polishers
Dimensions
Spindle Size | 3/8"-24 |
Pad Size | 3" |
Overall Length | 8-1/8" |
Min. Hose Size | 3/8 in |
Min Hose Size | 3/8" |
Tool Length | 8 1/8 in |
Air Inlet Size | 1/4 in |
Tool Height | 5 1/2 in |
Minimum Wheel Diameter | 3 in |
Minimum Hose Size | 3/8 in |
Tool Width | 2 in |
Spindle Thread Size | 3/8 in - 24 |
Included Pad Sizes | 3 in |
Maximum Wheel Diameter | 3 in |
Description
Air Disc Sander, Product Type Air-Powered Disc Sander, Included Pad Sizes 3 in, Minimum Wheel Diameter 3 in, Maximum Wheel Diameter 3 in, Maximum Disc Speed 15,000 RPM, Speed Settings Fixed, Abrasive Mount Type Locking, Vacuum Type Non-Vacuum, Horsepower 0.7 hp, Duty Heavy, Grip Type Offset, Air Consumption 32 cfm, Required Pressure 90 psi, Air Inlet Size 1/4 in, Air Inlet Type NPT, Minimum Hose Size 3/8 in, Spindle Thread Size 3/8 in - 24, Dust Collection Type Included Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PELICAN Black Protective Case, 33.3"L x 24.4"W x 19.3"D (IM3075)
- IRWIN 12", 40-Teeth Circular Saw Blade (14080)
- ZORO SELECT Seam Binder, 2 x 72 In, Fluted, Silver (2RRU8)
- RIDGID Water Jetter Drain Machine, 1-1/4 to 6 In (KJ-2200-C)
- DYNABRADE Dynascaler Surface Preparation Tool (30336)
- DYNABRADE Dynorbital-Spirit R.O. Sander 5In (59038)
- DYNABRADE Air Random Orbit Sander, 0.25HP, 3-1/2 In. (59030)
- DYNABRADE Air Belt Sander, 0.4 HP, 1/8 to 1/2 x 12 (15006)
- DYNABRADE SANDER 6" NATIONAL DETROIT DA (DBDAQ6)
- DYNABRADE Air Random Orbital Sander, 0.28HP, 6 In. (56829)
- DYNABRADE Air Belt Sander, Industrial, 2 HP, 1-2 In. (11477)
- Dynabrade Air Sanders, Buffers & Polishers