Shop All Electric Hand and Die Grinders
Dynabrade
Air Die Grndr, Rt Ang, 12krpm, 0.4 HP, 21cfm
Mfr # 52315
Zoro # G3597806
product price: $708.05
/ea
Free Shipping & Returns
$708.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Min. Hose Size 1/4 in
- Free Speed 12,000 rpm
- CFM @ Full Load 21.0
- Overall Length 5-3/4"
- Right Angle Length 2-7/8"
Product Information
- Brand Dynabrade
- MFR # 52315
- Zoro # G3597806
- UPC # 616026523159
- Country of Origin United States
- Category Electric Hand and Die Grinders
Dimensions
Min. Hose Size | 1/4 in |
Overall Length | 5-3/4" |
Right Angle Length | 2-7/8" |
Details
Free Speed | 12,000 rpm |
CFM @ Full Load | 21.0 |
Grinder Type | Right Angle |
Handle Material | Composite |
Exhaust | Rear |
Collet | 1/4 in |
Variable Speed | No |
Characteristics | Geared, Lightweight, Ergonomic |
Air Inlet | 1/4" NPT |
Required Pressure | 90 PSI |
Average CFM @ 15 Second Run Time | 5.25 |
HP | 0.4 |
Throttle | Lever |
Bearing Type | Ball |
Item | Air Die Grinder |
Description
52315-.4 hp Right Angle Die Grinder -12,000 RPM, Geared, Rear Exhaust, 1/4" Collet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTIN TOOLS SPROCKET & GEAR WRENCH 1-1/4 FLARE NUT- CHROME (MT4140)
- J.W. WINCO DIN466-M5 Knurled Nut (5NF51)
- HHIP 6" Economy Dial Caliper With Black Face (4100-0201)
- EAZYPOWER Slotted Bit, 6-8 Reduced, 6" (35036)
- DYNABRADE Air Die Grndr, Strat, 20krpm, 0.7 HP, 37cfm (52278)
- DYNABRADE Air Die Grndr, Xtnd, 18krpm, 0.5 HP, 30cfm (53501)
- DYNABRADE Housing, for Exhaust Die Grinder (01463)
- DYNABRADE DIE GRINDER 1HP STRAIGHT LINE (DB52667)
- DYNABRADE Straight-Line Die Grinder, .5 HP (53809)
- DYNABRADE Extention Die Grinder, 6" dia. (43516)
- MILWAUKEE TOOL Die Grinder and Battery Kit (2486-20, 48-59-2440)
- Dynabrade Electric Hand and Die Grinders