Shop All Air Sanders, Buffers & Polishers
Dynabrade
Air Belt Sander, Industrial, 2.4 HP, 2 In.
Mfr # 14303
Zoro # G6586754
product price: $2,898.50
/ea
Free Shipping & Returns
$2,898.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Duty Industrial
- HP 2 HP
- Belt Size 2 in W x 34 in L
- Pad Size 2"W x 34"L
- Average CFM @ 15 Second Run Time 26.5 cfm
Product Information
- Brand Dynabrade
- MFR # 14303
- Zoro # G6586754
- UPC # 616026143036
- Country of Origin United States
- Category Air Sanders, Buffers & Polishers
Dimensions
Belt Size | 2 in W x 34 in L |
Pad Size | 2"W x 34"L |
Min. Hose Size | 1/2 in |
Overall Length | 18-7/8" |
Min Hose Size | 1/2" |
Tool Length | 18 7/8 in |
Tool Height | 9 5/8 in |
Belt Width | 2 in |
Minimum Hose Size | 1/2 in |
Tool Width | 12 1/2 in |
Air Inlet Size | 1/2 in |
Belt Length | 34 in |
Description
Air Tube Sander, Product Type Air-Powered Pipe and Tube Belt Sander, Belt Width 2 in, Belt Length 34 in, Arm Type Fixed, Arm Rotation 0 Degrees , Speed Settings Fixed, Belt Speed 8,500 SFPM, Grip Type Dual, Horsepower 2.4 hp, Duty Heavy, Air Consumption 106 cfm, Required Pressure 90 psi, Air Inlet Size 1/2 in, Air Inlet Type NPT, Minimum Hose Size 1/2 in, Throttle Type Lever with Safety Lock, Vacuum Type Non-Vacuum, Tool Series Dynangle, Sound Level 85 dB, Vibration Level Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Packout Large Wall Plate (ML48-22-8487)
- POWERBUILT T-27 X 4" Star Driver (Inj Handle) (646158)
- VESSEL BALL GRIP Screwdriver with Covered Shank (225S6100)
- WIHA Digital Caliper DigiMax (41101)
- DYNABRADE Dynascaler Surface Preparation Tool (31600)
- DYNABRADE Pneumatic Sander, Central Vacuum (57814)
- DYNABRADE Mini-Dynisher Finishing Tool (13300)
- DYNABRADE Dyninger Finishing Tool Versatility Kit (52062)
- DYNABRADE Dynorbital-Spirit R.O. Sander 3In (59109)
- DYNABRADE ® Non-Vacuum Dynorbital-Spirit Random 6 in. (152 mm) Diameter Orbital Sander (59178)
- 3M Air Orbital Sander, 1.8 lb, 0.28hp, 0.31 in (7100264239)
- Dynabrade Air Sanders, Buffers & Polishers