Shop All Air Sanders, Buffers & Polishers
Dynabrade
Air Belt Sander, 0.4 HP, 1/8 to 1/2 x 12
Mfr # 15006
Zoro # G7602743
product price: $805.99
/ea
Free Shipping & Returns
$805.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Industrial
- HP 0.4 HP
- Belt Size 1/8 to 1/2 in W x 12 in L
- Pad Size 1/8" to 1/2"W x 12"L
- Average CFM @ 15 Second Run Time 5 cfm
Product Information
- Brand Dynabrade
- MFR # 15006
- Zoro # G7602743
- UPC # 616026150065
- Country of Origin United States
- Category Air Sanders, Buffers & Polishers
Dimensions
Belt Size | 1/8 to 1/2 in W x 12 in L |
Pad Size | 1/8" to 1/2"W x 12"L |
Min. Hose Size | 1/4 in |
Overall Length | 11-3/4" |
Min Hose Size | 1/4" |
Tool Length | 11 3/4 in |
Tool Height | 3 1/2 in |
Belt Width | 1/2 in |
Minimum Hose Size | 1/4 in |
Tool Width | 11 1/2 in |
Air Inlet Size | 1/4 in |
Belt Length | 12 in |
Description
Air Belt Sander Kit, Product Type Air-Powered Belt Sander Kit, Belt Width 1/2 in, Belt Length 12 in, Arm Type Pivoting, Arm Rotation 360 Degrees , Speed Settings Fixed, Belt Speed 4,890 SFPM, Grip Type Offset, Horsepower 0.4 hp, Duty Heavy, Air Consumption 20 cfm, Required Pressure 90 psi, Air Inlet Size 1/4 in, Air Inlet Type NPT, Minimum Hose Size 1/4 in, Throttle Type Non-Locking Lever, Vacuum Type Non-Vacuum, Tool Series Dynafile, Dynafile III, Sound Level 80 dB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THERMOSOFT Plastic Trowel, Includes Notch (TRWL3812)
- PRIMEFIT Pistol Grip Air Blow Gun with Composite Handle Grip BG1002-4, 4PK (BG1002-4b)
- WESTWARD Spiral Point Tap, Plug 3 Flutes (5TWG9)
- GREY PNEUMATIC 1" Drive Impact Socket Chrome plated (4082R)
- DYNABRADE Air Random Orbital Sander, 0.28HP, 6 In. (56890)
- DYNABRADE Vertical Disc Sander 7In-178Mm Dia. (53253)
- DYNABRADE Right Angle Air Disc Sander, Light, 0.55 (52515)
- DYNABRADE Dynabrade 415-59025 6 in. Non-Vacuum Dynorbital-Spirit Random Orbital Sander 0.25 Hp 12 000 RPM (415-59025)
- DYNABRADE Right Angle Air Disc Sander, Ind, 0.4 HP (47822)
- DYNABRADE SANDER 6"NON-VAC ORBTL 3/16" W/PAD (DB59025S)
- DYNABRADE Pneumatic Finishing Sander, 0.12 HP (57906)
- Dynabrade Air Sanders, Buffers & Polishers