Shop All Air Grinders
Dynabrade
7 Degree Offset Offset Die Grinder .4 Hp 7 Degree, 1/4 in NPT Female Air Inlet, 1/4" and 6mm Collet
Mfr # 48207
Zoro # G1154986
Free Shipping & Returns
$464.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Inlet 1/4 in NPT Female
- Collet 1/4" and 6mm
- Free Speed 30,000 rpm
- Grinder Type 7 Degree Offset
- Handle Material Ergonomic
Product Information
- Brand Dynabrade
- MFR # 48207
- Zoro # G1154986
- Country of Origin United States
- Category Air Grinders
Dimensions
Min. Hose Size | 1/4 in |
Overall Length | 9 in |
Collet Size | 1/4 in; 6mm |
Description
Offset Die Grinder .4 Hp 7 Degree, Horsepower 0.4 hp, Collet Size 1/4 in; 6mm, Grinder Orientation 7 Degree Offset, Max. Speed 30,000 RPM, Air Inlet 1/4 in NPT Female, Includes 1/4 In. and 6mm Collet Inserts, Power Source Air Powered
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Adj. Thread Ring Gage, M12.0-1.75 Size (362130530)
- MILWAUKEE TOOL 14 ft. Concrete Vibrator Shaft (48-37-7014)
- MILESCRAFT TriGrips Triangle Bench Cookie Work Grippers, for Woodworking, Painting, Raising and Leveling (1600)
- PROTO 3/8 in Drive, 3/8" Spline SAE Socket, 12 Points (J5212SPL)
- DYNABRADE 7 Degree Offset Offset Die Grinder .4 Hp 7 Degree, 1/4 in NPT Female Air Inlet, 1/4" and 6mm Collet (48337)
- DYNABRADE Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 35,000 RPM, 0.4 hp (48355)
- DYNABRADE Type 27 Angle Grinder, 1/4 in NPT Female Air Inlet, Heavy Duty, 11,000 RPM, 0.7 hp (50340)
- DYNABRADE Straight Pencil Grinder, 1/4 in NPT Female Air Inlet, 1/8" Collet, General, 60,000 RPM, 0.1 hp (51700)
- DYNABRADE Type 1 Angle Grinder, 3/8 in NPT Female Air Inlet, Heavy Duty, 12,000 rpm, 1 HP (52373)
- DYNABRADE Straight Pencil Grinder, 1/4 in NPT Female Air Inlet, 1/8" Collet, General, 35,000 RPM, 0.1 hp (51756)
- AIRCAT Reversible Die Grinder, .75Hp (ACA6290)
- Dynabrade Air Grinders