Shop All Air Grinders
Dynabrade
7 Degree Offset Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 30,000 RPM
Mfr # 52206
Zoro # G7484547
product price: $425.00
/ea
Free Shipping & Returns
$425.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Inlet 1/4 in NPT Female
- Collet 1/4 in
- Duty Heavy Duty
- Grinder Type Right Angle
- Handle Material Composite
Product Information
- Brand Dynabrade
- MFR # 52206
- Zoro # G7484547
- UPC # 616026522060
- Country of Origin United States
- Category Air Grinders
Dimensions
Min. Hose Size | 1/4 in |
Overall Length | 6 1/2 in |
Air Inlet Connection Size | 1/4 in |
Collet Size | 1/4 in; 6mm |
Description
Die Grinder, Duty Heavy Duty, Horsepower 0.4 hp, Collet Size 1/4 in; 6mm, Grinder Orientation 7 Degree Offset, Air Inlet Connection Size 1/4 in, Air Inlet Gender Female, Max. Speed 30,000 RPM, Air Inlet Type NPT, Air Inlet 1/4 in NPT Female, Tool Style Straight, Kit Contents (1) Bare Tool, Includes 1/4 in Collet Insert Mfr. No. 01485, 3mm Collet Insert Mfr. No. 01496, 6mm Collet Insert Mfr. No. 01497, Safety Stop Mechanisms Safety-Lock Throttle Lever, Anti-Kickback Clutch Type None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Spinner Handle 230mm 3/8 Sq. Drive (3769N-230)
- STARRETT Micrometer Set Outside (ST436.1CXFLZ)
- HALDER SIMPLEX Simplex 60 LONG HANDLE Mallet w/Black (3022.261)
- MORSE Band Saw Blade, 32-7/8 x 1/2 x 14/18, PK3 (ZWEP321418MC)
- DYNABRADE 7 Degree Offset Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 25,000 RPM (52204)
- DYNABRADE Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 5,000 RPM, 0.4 hp (47202)
- DYNABRADE Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 24,000 RPM, 0.5 hp (51307)
- DYNABRADE Straight Die Grinder, 3/8 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 12,000 RPM, 1.0 hp (52666)
- DYNABRADE Type 27 Angle Grinder, 1/2 in NPT Female Air Inlet, Heavy Duty, 6,000 RPM, 2.0 hp (50348)
- DYNABRADE Cone/Plug Cone Or Plug Grinder -Single Extension, 3/8 in NPT Female Air Inlet, 18,000 rpm, 1 HP (53531)
- FLEXARM Straight Die Grinder, 1/4 in NPT Male Air Inlet, 1/4 in Collet, Heavy Duty, 20,000 RPM, 0.4 hp (M-60-GBM)
- Dynabrade Air Grinders