Shop All Orbital, Random and Triangle Sanders
Dynabrade
5" (127 mm) Dia. Ctrl VacuumDynorbital Supreme Rdm Orbital Sndr, 56854B
Mfr # 56854B
Zoro # G7327576
product price: $478.99
/ea
Free Shipping & Returns
$478.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Dynabrade
- MFR # 56854B
- Zoro # G7327576
- UPC # 616026002777
- Country of Origin United States
- Category Orbital, Random and Triangle Sanders
Description
56854B-5" (127 mm) Dia. Central Vacuum Dynorbital Supreme Random Orbital Sander.28 hp, 12,000 RPM, 3/32" (2.5 mm) Dia. Orbit, Rear Exhaust, RoboticRobotic ready tool kit includes tool, end effector, quick tool release and solenoid.Robotic ready tool kit includes tool, end effector, quick tool release and solenoid..Composite base has integrated rubber over-mold creating a non-slip feel, as well as insulating from cold. The air motor is suspended by vibration-absorbing rubber rings (Patent No. 5,319,888) to minimize vibration..Robotic ready tool kit includes tool, end effector, quick tool release and solenoid...Anti-clog design (Patent No. 5,319,888) enhances the vacuum pick-up on central vacuum models. Dust particles are directed away from the air motor (reducing contamination) following a smoother, easier path of extraction. Comfort Platform provides additional hand and wrist support, further enhancing operator comfort. Also offers increased protection against cold air exhaust. (NOTE: Comfort Platform is removable.) Order 59330 Comfort Platform (U.S. Patent No. D610,428) separately, to install on existing tools!.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD Universal Edge Sharpener - (13025)
- CEMENTEX 7/16 Open End Wrench (OEW-14)
- CHICAGO PNEUMATIC IMPACT WR PISTOL AIR 3/8" 75 FT LBS (CP721)
- KNIPEX 10 in Crimper 27 to 16 AWG (97 52 14)
- DYNABRADE 68 mm x 196 mm Dynabug II Orbital Sander, Vacuum (58516)
- DYNABRADE Robotic Supreme Kit w/Vacuum, 56819BKV (56819BKV)
- DYNABRADE 5" (127 mm) Dia. Ctrl VacuumDynorbital Supreme Rdm Orbital Sndr, 56819B (56819B)
- DYNABRADE Robotic Supreme Kit w/Vacuum, 56854BKV (56854BKV)
- DYNABRADE 5" (127 mm) Dia. CtrlVacuumDynorbital Supreme Rdm Orbital Sndr, 56819BK (56819BK)
- DYNABRADE 68 mm x 196 mm Dynabug II Orbital Sander, Central-Vacuum, 58512 (58512)
- STEEL GRIP Random Orbit Sander 2.2A (S1B-AJ9-125)
- Dynabrade Orbital, Random and Triangle Sanders