Shop All Power Saw Accessories
Dynabrade
4" L Reciprocating File
Mfr # 90900
Zoro # G4309453
$20.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Reciprocating Saws
- Thickness 1/16 in
- Material Fiberglass, Metal, Plastic, Wood
- Width 5/16 in
- Number of Pieces 1
Product Information
- Brand Dynabrade
- MFR # 90900
- Zoro # G4309453
- UPC # 616026909007
- Country of Origin Poland
- Category Power Saw Accessories
Dimensions
Width | 5/16 in |
Length | 4 in |
Details
Item | Rectangular Swiss Very Coarse Reciprocating File |
For Use With | Reciprocating Saws |
Thickness | 1/16 in |
Material | Fiberglass, Metal, Plastic, Wood |
Number of Pieces | 1 |
Shank | 1/8 in |
Application | Deburring, Detail Work, Finishing |
Description
Rectangular Swiss Very Coarse Reciprocating File, Application Deburring, Detail Work, Finishing, For Use With Reciprocating Saws, Material Fiberglass, Metal, Plastic, Wood, Shank 1/8 in, Length 4 in, Width 5/16 in, Thickness 1/16 in, Number of Pieces 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/4" Drive Impact Socket Set, Torx, 7 pcs (J69132)
- WIDIA Straight Flute Hand Tap, Plug 4 Flutes (11549)
- MAG-MATE Magnetics Tool Storage Holding Tray 11.5 (ST1150M)
- SK PROFESSIONAL TOOLS Flare Nut Wrench, Head Size 1" x 1-1/8" (F3236)
- DYNABRADE Reciprocating File, 90mm 00, V Coarse (90940)
- DYNABRADE Reciprocating File, 140mm Rect 0, Coarse (90985)
- DYNABRADE 4" L Reciprocating File (90930)
- DYNABRADE 4" L Reciprocating File (90901)
- BIG HORN Panic Stop Switch (18805)
- SAWSTOP Compact Table Saw Folding Stand, 30" L (CTS-FS)
- MILWAUKEE TOOL 106 in. Track Saw Guide Rail (48-08-0572)
- Dynabrade Power Saw Accessories