Shop All Gas Springs & Dampers
Dyna-Lift
Manual 4 Post Hydraulic Lift Kt w/Cstr, Load Cap. 1000 lb.
Mfr # 4M-D1C-12-S
Zoro # G6021967
product price: $900.99
/ea
Free Shipping & Returns
$900.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Workbench Accessory
- Load Rating 1000 lb
- Adjustment Range 12 in
- Mounting Type Retro Fit
- Includes System Complete Less Hardware, Caster
Product Information
- Brand Dyna-Lift
- MFR # 4M-D1C-12-S
- Zoro # G6021967
- Country of Origin United States
- Category Gas Springs & Dampers
Dimensions
Tube Length | 96 in-60 in |
Screw Size | 1/4"-20 |
Details
Item | Hydraulic Lift Kit |
Type | Workbench Accessory |
Load Rating | 1000 lb |
Adjustment Range | 12 in |
Mounting Type | Retro Fit |
Includes | System Complete Less Hardware, Caster |
Stroke | 12 in |
Cylinder Material | Aluminum |
Number of Cylinders | 4 |
Load Capacity | 1000 lb. |
Description
Hydraulic Lift Kit, Workbench Accessory, Adjustment Range 12 In., Load Rating 1000 lb., Number of Cylinders 4, Cylinder Material Aluminum, Tube Length 96 In.-96 In.-60 In.-60 In., Mounting Type Retro Fit, Screw Size 1/4 In. 20, Includes System Complete Less Hardware, Caster
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALTRONIX Plug-in Transformr, 115V In, 16.5V Out, 50V (TP1650)
- VON DUPRIN Lacquer Sprayed Aluminum Plate 96859528 (96859528)
- ABUS Combination Lock Multi Pack, PK12 (97115)
- MAG-MATE Coat Hook Holder Magnet Mount with 3 Hoo (CH03M)
- DYNA-LIFT Electric 4 Post Hydraulic Lift Kit, Load Cap. 1000 lb. (4E-D1A-08-S)
- DYNA-LIFT Manual 4 Post Hydraulic Lift Kit, Load Cap. 1000 lb. (4M-D1A-08-S)
- DYNA-LIFT Electric 4 Post Hydraulic Lift Kit, Load Cap. 1500 lb. (4E-D1D-10-H)
- DYNA-LIFT Manual 4 Post Hydraulic Lift Kit, Load Cap. 1000 lb. (4M-D1A-12-S)
- DYNA-LIFT Electric 4 Post Hydraulic Lift Kit, Load Cap. 1000 lb. (4E-D1A-12-S)
- DYNA-LIFT Electric 4 Post Hydraulic Lift Kit, Load Cap. 1000 lb. (4E-D1A-16-S)
- BANSBACH EASYLIFT Gas Spring, Stainless Steel, Force 20, (AN041-029)
- Dyna-Lift Gas Springs & Dampers