Shop All Gas Springs & Dampers
Dyna-Lift
Manual 4 Post Hydraulic Lift Kt w/Cstr, Load Cap. 1000 lb.
Mfr # 4M-D1C-10-S
Zoro # G5918087
product price: $923.99
/ea
Free Shipping & Returns
$923.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Workbench Accessory
- Load Rating 1000 lb
- Screw Size 1/4"-20
- Includes System Complete Less Hardware, Caster
- Load Capacity 1000 lb.
Product Information
- Brand Dyna-Lift
- MFR # 4M-D1C-10-S
- Zoro # G5918087
- Country of Origin United States
- Category Gas Springs & Dampers
Dimensions
Screw Size | 1/4"-20 |
Tube Length | 96 in-60 in |
Details
Item | Hydraulic Lift Kit |
Type | Workbench Accessory |
Load Rating | 1000 lb |
Includes | System Complete Less Hardware, Caster |
Load Capacity | 1000 lb. |
Adjustment Range | 10 in |
Cylinder Material | Aluminum |
Number of Cylinders | 4 |
Stroke | 10 in |
Mounting Type | Retro Fit |
Description
Hydraulic Lift Kit, Workbench Accessory, Adjustment Range 10 In., Load Rating 1000 lb., Number of Cylinders 4, Cylinder Material Aluminum, Tube Length 96 In.-96 In.-60 In.-60 In., Mounting Type Retro Fit, Screw Size 1/4 In. 20, Includes System Complete Less Hardware, Caster
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDWARDS Edwards Interlogix Wired Sensing (2507AH-L)
- AK Adhesive Back Coat/Hat Hook, 3 Hook(s), Plastic, 1 EA (50067)
- OSBORNE WOOD PRODUCTS 34 1/2 x 3 Narrow Farm Island Leg in Soft Maple (2426M)
- PAWLING Right Handrail Return, Tan (BRR-1225-0-3)
- DYNA-LIFT Manual 4 Post Hydraulic Lift Kit, Load Cap. 1000 lb. (4M-D1A-06-S)
- DYNA-LIFT Electric 4 Post Hydraulic Lift Kit, Load Cap. 1000 lb. (4E-D1A-08-S)
- DYNA-LIFT Electric 4 Post Hydraulic Lift Kit, Load Cap. 1000 lb. (4E-D1A-16-S)
- DYNA-LIFT Manual 4 Post Hydraulic Lift Kit, Load Cap. 1000 lb. (4M-D1A-12-S)
- DYNA-LIFT Electric 4 Post Hydraulic Lift Kit, Load Cap. 1500 lb. (4E-D1D-10-H)
- DYNA-LIFT Manual 4 Post Hydraulic Lift Kit, Load Cap. 1000 lb. (4M-D1A-08-S)
- AP PRODUCTS AP Products 010-077 Gas Spring - 19.69" Ext Length, 7.87" Stroke Rod Length, 80 lb. P1 Force (010-077)
- Dyna-Lift Gas Springs & Dampers