Shop All Gas Springs & Dampers
Dyna-Lift
Manual 4 Post Hydraulic Lift Kit, Load Cap. 1500 lb.
Mfr # 4M-D1D-06-H
Zoro # G6030403
product price: $1,041.99
/ea
Free Shipping & Returns
$1,041.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Workbench Accessory
- Load Rating 1500 lb
- Cylinder Material Aluminum
- Tube Length 96 in-60 in
- Load Capacity 1500 lb.
Product Information
- Brand Dyna-Lift
- MFR # 4M-D1D-06-H
- Zoro # G6030403
- Country of Origin United States
- Category Gas Springs & Dampers
Dimensions
Tube Length | 96 in-60 in |
Screw Size | 1/4"-20 |
Details
Item | Hydraulic Lift Kit |
Type | Workbench Accessory |
Load Rating | 1500 lb |
Cylinder Material | Aluminum |
Load Capacity | 1500 lb. |
Includes | System Complete Less Hardware |
Stroke | 6 in |
Mounting Type | Retro Fit |
Number of Cylinders | 4 |
Adjustment Range | 6 in |
Description
Hydraulic Lift Kit, Workbench Accessory, Adjustment Range 6 In., Load Rating 1500 lb., Number of Cylinders 4, Cylinder Material Aluminum, Tube Length 96 In.-96 In.-60 In.-60 In., Mounting Type Retro Fit, Screw Size 1/4 In. 20, Includes System Complete Less Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HICKORY HARDWARE Pull 5-1/16 Inch (128mm) Center to Center, 10PK (HH075328-EGN-10B)
- HICKORY HARDWARE Pull 3-3/4 Inch (96mm) Center to Center (P3432-VB)
- RAYMOND Compression Spring, Overall 1" L, PK10 (C02100261000S)
- SPEC Extension Spring, Music Wire (E11250856500M)
- DYNA-LIFT Manual 4 Post Hydraulic Lift Kit, Load Cap. 1000 lb. (4M-D1A-06-S)
- DYNA-LIFT Electric 4 Post Hydraulic Lift Kit, Load Cap. 1000 lb. (4E-D1A-08-S)
- DYNA-LIFT Electric 4 Post Hydraulic Lift Kit, Load Cap. 1000 lb. (4E-D1A-12-S)
- DYNA-LIFT Manual 4 Post Hydraulic Lift Kit, Load Cap. 1000 lb. (4M-D1A-08-S)
- DYNA-LIFT Manual 4 Post Hydraulic Lift Kit, Load Cap. 1000 lb. (4M-D1A-12-S)
- DYNA-LIFT Electric 4 Post Hydraulic Lift Kit, Load Cap. 1000 lb. (4E-D1A-16-S)
- SPD Welded Blade End Gas Spring (GSWB3586123)
- Dyna-Lift Gas Springs & Dampers