Shop All Gas Springs & Dampers
Dyna-Lift
Manual 4 Post Hydraulic Lift Kit, Load Cap. 1000 lb.
Mfr # 4M-D1A-12-S
Zoro # G8480832
product price: $809.99
/ea
Free Shipping & Returns
$809.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Workbench Accessory
- Load Rating 1000 lb
- Number of Cylinders 4
- Mounting Type Retro Fit
- Adjustment Range 12 in
Product Information
- Brand Dyna-Lift
- MFR # 4M-D1A-12-S
- Zoro # G8480832
- Country of Origin United States
- Category Gas Springs & Dampers
Dimensions
Screw Size | 1/4"-20 |
Tube Length | 96 in-60 in |
Details
Item | Hydraulic Lift Kit |
Type | Workbench Accessory |
Load Rating | 1000 lb |
Number of Cylinders | 4 |
Mounting Type | Retro Fit |
Adjustment Range | 12 in |
Load Capacity | 1000 lb. |
Includes | System Complete Less Hardware |
Stroke | 12 in |
Cylinder Material | Aluminum |
Description
Hydraulic Lift Kit, Workbench Accessory, Adjustment Range 12 In., Load Rating 1000 lb., Number of Cylinders 4, Cylinder Material Aluminum, Tube Length 96 In.-96 In.-60 In.-60 In., Mounting Type Retro Fit, Screw Size 1/4 In. 20, Includes System Complete Less Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Levelling Foot With Hole M08X40, D=40, Steel (K0678.14008X040)
- CODEL DOORS 24" x 80" x 1-3/8" Primed Plantation Louver Interior Shaker 4-9/16" LH Prehung Door (2068pri8730LH26D4916)
- RAYMOND Compression Spring, Overall 1" L, PK10 (C01800321000M)
- ZORO SELECT 3/4 in W x 72 in H Stainless steel Continuous Hinge (2ZFJ9)
- DYNA-LIFT Electric 4 Post Hydraulic Lift Kit, Load Cap. 1000 lb. (4E-D1A-08-S)
- DYNA-LIFT Manual 4 Post Hydraulic Lift Kit, Load Cap. 1000 lb. (4M-D1A-08-S)
- DYNA-LIFT Electric 4 Post Hydraulic Lift Kit, Load Cap. 1000 lb. (4E-D1A-06-S)
- DYNA-LIFT Electric 4 Post Hydraulic Lift Kit, Load Cap. 1000 lb. (4E-D1A-16-S)
- DYNA-LIFT Manual 4 Post Hydraulic Lift Kit, Load Cap. 1000 lb. (4M-D1A-06-S)
- DYNA-LIFT Electric 4 Post Hydraulic Lift Kit, Load Cap. 1500 lb. (4E-D1D-10-H)
- BANSBACH EASYLIFT Gas Spring, High Temperature, Force 30 (60001GD3)
- Dyna-Lift Gas Springs & Dampers