Shop All Gas Springs & Dampers
Dyna-Lift
Electric 4 Post Hydraulic Lift Kit, Load Cap. 1500 lb.
Mfr # 4E-D1D-20-H
Zoro # G5906896
product price: $1,852.99
/ea
Free Shipping & Returns
$1,852.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Workbench Accessory
- Load Rating 1500 lb
- Motor HP 1/9 hp
- Includes System Complete Less Hardware
- Load Capacity 1500 lb.
Product Information
- Brand Dyna-Lift
- MFR # 4E-D1D-20-H
- Zoro # G5906896
- Country of Origin United States
- Category Gas Springs & Dampers
Dimensions
Screw Size | 1/4"-20 |
Tube Length | 96 in-60 in |
Details
Item | Hydraulic Lift Kit |
Type | Workbench Accessory |
Load Rating | 1500 lb |
Motor HP | 1/9 hp |
Includes | System Complete Less Hardware |
Load Capacity | 1500 lb. |
Adjustment Range | 20 in |
Cylinder Material | Aluminum |
Motor Voltage | 115 |
Stroke | 20 in |
Motor Hz | 50/60 |
Number of Cylinders | 4 |
Mounting Type | Retro Fit |
Description
Hydraulic Lift Kit, Workbench Accessory, Adjustment Range 20 In., Load Rating 1500 lb., Number of Cylinders 4, Cylinder Material Aluminum, Tube Length 96 In.-96 In.-60 In.-60 In., Motor HP 1/9, Motor Hz 50/60, Mounting Type Retro Fit, Screw Size 1/4 In. 20, Includes System Complete Less Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASAHI Flange Gasket, 7-51/64" Inside Dia., Black (3114080)
- PRIMELINE TOOLS 72 in. White Snap-In Glazing Vinyl, Die# C-0095 (25 Pack) (MP7867)
- KARP Drywall Access Door, KDW Stud Prime 36 x 24 (KDWP3624S)
- SOSS 3/4" W x 3-3/4" H Satin Chrome Concealed Hinge (212US26D)
- DYNA-LIFT Electric 4 Post Hydraulic Lift Kit, Load Cap. 1000 lb. (4E-D1A-16-S)
- DYNA-LIFT Electric 4 Post Hydraulic Lift Kit, Load Cap. 1500 lb. (4E-D1D-10-H)
- DYNA-LIFT Electric 4 Post Hydraulic Lift Kit, Load Cap. 1000 lb. (4E-D1A-12-S)
- DYNA-LIFT Manual 4 Post Hydraulic Lift Kit, Load Cap. 1000 lb. (4M-D1A-06-S)
- DYNA-LIFT Manual 4 Post Hydraulic Lift Kit, Load Cap. 1000 lb. (4M-D1A-12-S)
- DYNA-LIFT Manual 4 Post Hydraulic Lift Kit, Load Cap. 1000 lb. (4M-D1A-08-S)
- WHITECAP 7-1/2" Gas Spring - 20lb - Black Nitrate (G-3120C)
- Dyna-Lift Gas Springs & Dampers