Shop All Gas Springs & Dampers
Dyna-Lift
Electric 4 Post Hydraulic Lift Kit, Load Cap. 1500 lb.
Mfr # 4E-D1D-08-H
Zoro # G5889685
product price: $1,779.99
/ea
Free Shipping & Returns
$1,779.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Workbench Accessory
- Load Rating 1500 lb
- Motor Voltage 115
- Adjustment Range 8 in
- Tube Length 96 in-60 in
Product Information
- Brand Dyna-Lift
- MFR # 4E-D1D-08-H
- Zoro # G5889685
- Country of Origin United States
- Category Gas Springs & Dampers
Dimensions
Tube Length | 96 in-60 in |
Screw Size | 1/4"-20 |
Details
Item | Hydraulic Lift Kit |
Type | Workbench Accessory |
Load Rating | 1500 lb |
Motor Voltage | 115 |
Adjustment Range | 8 in |
Mounting Type | Retro Fit |
Motor HP | 1/9 hp |
Load Capacity | 1500 lb. |
Stroke | 8 in |
Number of Cylinders | 4 |
Cylinder Material | Aluminum |
Includes | System Complete Less Hardware |
Motor Hz | 50/60 |
Description
Hydraulic Lift Kit, Workbench Accessory, Adjustment Range 8 In., Load Rating 1500 lb., Number of Cylinders 4, Cylinder Material Aluminum, Tube Length 96 In.-96 In.-60 In.-60 In., Motor HP 1/9, Motor Hz 50/60, Mounting Type Retro Fit, Screw Size 1/4 In. 20, Includes System Complete Less Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Disc Spring, Curved, 0.25,301 SS, PK10 (1UAN3)
- MIDWEST FASTENER 5/8" 90 degree Fixed Eye Bolt Snap Hooks 10PK (52213)
- SPEC Extension Spring, Stainless Steel (E15001778000S)
- LUCIDA SURFACES LUCIDA SURFACES, BaseCore Nero 6 in. x 36 in. 2mm 12MIL Peel & Stick Vinyl Plank (54 sq.ft), 36PK (BC-913)
- DYNA-LIFT Manual 4 Post Hydraulic Lift Kit, Load Cap. 1000 lb. (4M-D1A-08-S)
- DYNA-LIFT Electric 4 Post Hydraulic Lift Kit, Load Cap. 1000 lb. (4E-D1A-06-S)
- DYNA-LIFT Electric 4 Post Hydraulic Lift Kit, Load Cap. 1000 lb. (4E-D1A-08-S)
- DYNA-LIFT Electric 4 Post Hydraulic Lift Kit, Load Cap. 1000 lb. (4E-D1A-16-S)
- DYNA-LIFT Electric 4 Post Hydraulic Lift Kit, Load Cap. 1500 lb. (4E-D1D-10-H)
- DYNA-LIFT Manual 4 Post Hydraulic Lift Kit, Load Cap. 1000 lb. (4M-D1A-12-S)
- BANSBACH EASYLIFT Gas Spring, High Temperature, Force 120 (60003HD3)
- Dyna-Lift Gas Springs & Dampers