Shop All Portable Gas Heaters
Dyna-Glo
Radiant Portable Gas Heater, Liquid Propane, 50,000 to 125,000 BtuH
Mfr # RA125LPDGD
Zoro # G3769339
Free Shipping & Returns
$262.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Type Liquid Propane
- BtuH Output 50,000 to 125,000
- Includes Hose, Regulator
- Width 16 11/32 in
- Length 16 11/32 in
Product Information
- Brand Dyna-Glo
- MFR # RA125LPDGD
- Zoro # G3769339
- UPC # 872076014980
- Country of Origin China
- Category Portable Gas Heaters
Dimensions
Width | 16 11/32 in |
Length | 16 11/32 in |
Height | 29 59/64 in |
Min. Cylinder Size | 100 lb |
Manufacturers Warranty Length | 1 yr |
Minimum Cylinder Size | 100 lb |
Overall Height | 30 in |
Overall Depth | 16 3/8 in |
Overall Dimensions - H x W x D | 29 15/16 in x 16 5/16 in x 16 5/16 in |
Overall Width | 16 3/8 in |
Description
Product Type Portable Gas Radiant Can Heaters, Fuel Type Propane, Heating Capacity Output 125,000 BtuH, Heating Area 2,900 sq ft, Minimum Cylinder Size 100 lb, Ignition Type Matchless Piezo, Ignition Power Source Manual, Overall Height 30 in, Overall Width 16 3/8 in, Overall Depth 16 3/8 in, Safety Features Large Sturdy Base Prevents Tipping, Air Temperature Rise 150 Degrees F, Features Flame Safety System, Included Hose & Regulator Assembly, For Use Indoors/Outdoors Indoor/Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Band Heater, 2-1/2 In. Dia., 900 Deg F (NHW00187)
- AIR HANDLER 18" x 24" x 1" Polyester Air Filter Pad MERV 7, Blue/White (6B742)
- HONEYWELL At150A1007 50Va Transformer (AT150A1007)
- MRCOOL 3 Ton 28.7 EER 2 Stage Geothermal Heat Pump Vertical Package Unit (GCHPV036TGTANXL)
- DYNA-GLO Replacement Spark Plug For Kerosene Heater (SP-KFA1009)
- DYNA-GLO Convection Portable Gas Heater, Liquid Propane, 15,000 to 25,000 BtuH (RMC-LPC25DG)
- DYNA-GLO Tank Top Portable Gas Heater, Liquid Propane, 9000 to 15,000 BtuH (TT15CDGP)
- DYNA-GLO Replacement Fuel Line For Kerosene Heater (3341-0032-00)
- DYNA-GLO Cabinet Utility Heater, Liquid Propane, 6000 to 18,000 BtuH, 14 3/4 L (RA18LPDG)
- DYNA-GLO Forced Air Portable Gas Heater, Liquid Propane, 400 cfm, 25 19/32 in L (RMC-FA125DGD)
- GLOBAL INDUSTRIAL Cabinet Radiant Propane Heater 18000 BTU (246612)
- Dyna-Glo Heaters & Furnaces