Shop All Portable Gas Heaters
Dyna-Glo
Portable Gas Heater, Liquid Propane, 7500 to 10,000 BtuH, 10 5/8 in Wx
Mfr # HA1360R
Zoro # G1723500
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Type Liquid Propane
- BtuH Output 7500 to 10,000
- Includes Swivel Regulator
- Width 10 5/8 in
- Length 10 5/8 in
Product Information
- Brand Dyna-Glo
- MFR # HA1360R
- Zoro # G1723500
- UPC # 872076008774
- Country of Origin China
- Category Portable Gas Heaters
Dimensions
Width | 10 5/8 in |
Length | 10 5/8 in |
Height | 19 in |
Min. Cylinder Size | 1 lb |
Manufacturers Warranty Length | 1 yr Limited |
Overall Depth | 10 5/8 in |
Overall Width | 10 5/8 in |
Overall Height | 19 in |
Overall Dimensions - H x W x D | 19 in x 10 5/8 in x 10 5/8 in |
Minimum Cylinder Size | 1 lb |
Description
Portable Gas Tabletop Heater, Fuel Type Propane, Heating Capacity Output 10,000 BtuH, Heating Area 250 sq ft, Body Shape Cylindrical, Minimum Cylinder Size 1 lb, Housing Color Grey, Red, Ignition Type Matchless Piezo, Ignition Power Source Manual, Unavailable In Canada, Massachusetts, Overall Height 19 in, Overall Width 10 5/8 in, Overall Depth 10 5/8 in, Safety Features Oxygen Depletion Sensor, Tip-Over Shutoff Switch, Air Temperature Rise 100 Degrees F
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: MA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRACER PRODUCTS R-1234yf Adapter (DLLF60CS)
- RHEEM 68-101805-82 Drain Pan - 17 In. (68-101805-)
- DAYTON Upblast Ventilator, 21-1/4 In, 115/230V (7YR24)
- DYNA-GLO Heater, Infrared, VF, Wall, LP, 18K BTU, BtuH 18000, Liquid Propane (IR18PMDG-1)
- DYNA-GLO Replacement Fuel Line For Kerosene Heater (3341-0032-00)
- DYNA-GLO Cabinet Utility Heater, Liquid Propane, 6000 to 18,000 BtuH, 14 3/4 L (RA18LPDG)
- DYNA-GLO Radiant Portable Gas Heater, Natural Gas, 250,000 BtuH, 14 11/16 in Wx (RA250NGDGD)
- DYNA-GLO Portable Gas Heater, Liquid Propane, 13,500 to 18,000 BtuH (HA2360R)
- DYNA-GLO Replacement Spark Plug For Kerosene Heater (SP-KFA1008)
- DURA HEAT Electric Forced Air Heater with Remote Control, 12,800 Btu, 240 V, Yellow (EUH4000R)
- Dyna-Glo Gas Heaters & Accessories